Commercial Water Distributing SUBZERO-4204490 Refrigerator Water Filter for Sub-Zero
Mfr # SUBZERO-4204490
Zoro # G504059020
Product Information
- Brand Commercial Water Distributing
- MFR # SUBZERO-4204490
- Zoro # G504059020
- Country of Origin China
- Category Filtration Accessories
Description
We always aim to provide the best water filtration and purification products for our clients, and work hard to retain our reputation as the number one resource for personal, professional, world class service providers. Our products are well known for our focus on the clients and the quality we provide to the users and it has become one of the most trusted names.
SmartFIT refrigerator filters are a high quality, low cost alternative to expensive OEM replacement cartriges. SmartFIT has been tested to ANSI/NSF 42 standards, and is independently tested at random for quality assurance. Bottom line, the SmartFIT brand will add valuable margin to your refrigerator filtration business.
Features- Refrigerator Water Filter
- The Refrigerator water filter will lift your water and ice to new, purified heights
- Six month after an easy installation, this filter will reduce the contaminants that make your water, ice and beverages taste off or stale
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Female Adapter, Schedule 80, 3/4" Pipe Size, FNPT x Socket (9835-007)
- VIEGA Sealing element (78270)
- AMERICAN STANDARD 1 gpm Female Aerator 55/64-27Uns 1 Gpm, 15/16" Thread Size, Polished Chrome (M922992-0020A)
- ZORO SELECT Clear PVC Tubing -3/4" ID x 1" OD x 25 Ft. L (ZUSA-HT-109)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing OMNIPURE-K2505-JJ Omnipure OMNIPURE-K2505-JJ Sediment Water Filter (OMNIPURE-K2505-JJ)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-GS-10-B Pentek Inline Filter Replacement Cartridge (PENTEK-GS-10-B)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing AMERICAN-PLUMBER-W50PE Polypropylene Whole House Sediment Filter Cartridge; 50 Micron - Pack of 2 (AMERICAN-PLUMBER-W50PE)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing OMNIPURE-K2533JJ Omnipure OMNIPURE-K2533JJ GAC Inline Water Filter (OMNIPURE-K2533JJ)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-HFPP-34-PR-20 Big Blue Filter Housing with Pressure Relief (PENTEK-HFPP-34-PR-20)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing PENTEK-DBC-10EX2 Bacteriostatic KDF and GAC Water Filter (PENTEK-DBC-10EX2)
- PURTEST Lamp, For Use withAtlantic UV Units MP22 (MP22, MP22A, S23, S23A)
- Commercial Water Distributing Filtration Accessories