Shop All Hex Keys
Commercial
T25 Security Torx Driver
Mfr # 36281
Zoro # G800535273
$22.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Commercial
- MFR # 36281
- Zoro # G800535273
- Country of Origin Unknown
- Category Hex Keys
Description
Screwdriver; 100mm blade length; T25s tip; Chrome-Vanadium-Bolybdenum construction with hardened chrome finish; SoftFinish ergonomic handle shape
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QEP Earthbond Acrylic Cove Base Adhesive 11C (7200-11C)
- ZORO SELECT Ball End Mill, Double End, 1/8", Carbide (242-001041)
- STARRETT Band Saw Blade, 8 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91401-08)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.0315 (111403150)
- EKLIND HEX KEY L LONG ARM 1/8"" (14208)
- PROTO SAE Plain Hex Key, 3/16" Tip Size, 6 1/16 in Long, 1 1/16 in Short (J46412-TT)
- EKLIND HEX KEY THDL 2.5MM9""CUSH (54925)
- PROTO Metric Plain Hex Key, 2.5 mm Tip Size, 6 in Long, 3 in Short (J46510)
- BONDHUS Metric L-Shape Ball Hex Key, 5.5 mm Tip Size (38066)
- URREA 9/64 In Vinyl Handle 6 In Long (46409G)
- KLEIN TOOLS SAE T-Handle Hex Key, 9/64" Tip Size (JTH9E09)
- Commercial Hex Keys & Hex Key Sets