Shop All LED Light Bulbs
Commercial Led
Led T8 Dual Mode Tube 25PK
Mfr # CLT97-18WAB3 (50K)
Zoro # G405393292
product price: $172.99
/pk 25, $6.92/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type G13|Medium Bi-Pin
- Watts 18W
- Lumens 2200 lm
- Light Bulb Dia. 1 in
- Bulb Beam Angle 200°
Product Information
- Brand Commercial Led
- MFR # CLT97-18WAB3 (50K)
- Zoro # G405393292
- UPC # 850018508124
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1 in |
Length | 48 in |
Details
Bulb Base Type | G13|Medium Bi-Pin |
Watts | 18W |
Lumens | 2200 lm |
Item | Linear LED Bulb |
Bulb Beam Angle | 200° |
Color Temperature | 5000 K |
Description
F18T8/5K DUAL MODE 2200LM 25PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Floodlight Alum Wht 28W (S9DFL/850/WH)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (73-2PK)
- JUNO LIGHTING Flexible Adj. Connector, White (R20 WH)
- ELK LIGHTING Cambridge 1+1-Light Wall Lamp in Moonlit Rust (14000/1+1)
- COMMERCIAL LED Led T8 Dual Mode Tube 25PK (CLT97-18WAB3 (40K))
- COMMERCIAL LED 2X2 Backlit Light 4PK (CLP7-2X2-BLS-40WD-50KBN)
- COMMERCIAL LED 2X4 Backlit Light 4PK (CLP7-2X4-BLS-50WD-50KBN)
- COMMERCIAL LED F24T5/5K Dual Light 25PK (CLT97-24WT5-50K-AB)
- COMMERCIAL LED Led Hid Light 6PK (CLC5-18W-RE-50E26)
- COMMERCIAL LED Led Hid Light Led Hid 120W5K E(X)39 15840Lm (CLC6-120WD-E(X)39 5000K)
- WESTINGHOUSE Bulb Incd A15 E12 Ww 40W (03216)
- Commercial Led LED Light Bulbs