Shop All LED Light Bulbs
Commercial Led
Led Hid Light Led Hid 120W5K E(X)39 15840Lm
Mfr # CLC6-120WD-E(X)39 5000K
Zoro # G605393313
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E(X)39|Extended Mogul
- Watts 120W
- Lumens 16200 lm
- Light Bulb Dia. 5.87 in
- Length 10.35 in
Product Information
- Brand Commercial Led
- MFR # CLC6-120WD-E(X)39 5000K
- Zoro # G605393313
- UPC # 850000708518
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 5.87 in |
Length | 10.35 in |
Details
Bulb Base Type | E(X)39|Extended Mogul |
Watts | 120W |
Lumens | 16200 lm |
Color Temperature | 5000 K |
Bulb Beam Angle | 360° |
Item | LED HID Lamp |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWELED Sinclair 42in LED 3 Light Linear Pendant 3000K in Black Gold Leaf (PD-732)
- MIRACLE LED Refrigerator and Freezer Light Energy Saver LED Bulb Cool White (602183)
- POLICE SECURITY FLASHLIGHTS Blackout R 850 Lumen Pivoting Hands Free Headlamp (98730)
- ZERO WASTE BOX Nitrile Gloves Box, S (CS123-S)
- COMMERCIAL LED Led Light 6PK (CLC3-26W-E26 4000K)
- COMMERCIAL LED F24T5/5K Bypass Light 25PK (CLT97-24WT5-50K-B)
- COMMERCIAL LED 2X4 Backlit Light 4PK (CLP7-2X4-BLS-50WD-40KBN)
- COMMERCIAL LED HID Retrofit Lamp Commercial LED, 75W, 5000K, 180 Degrees, PADDLE, E39 (CLC11-75W-H1-E-50K)
- COMMERCIAL LED LED CANOPY LIGHT 75W SQUARE 5000K (CLCN11-75W-SAAN-50K)
- COMMERCIAL LED Led T8 Dual Mode Tube 25PK (CLT99-17WT8FG-35-AB)
- FEIT ELECTRIC LED DIM MR16 GU10 BW 35W (BPMR16GU10930CA)
- Commercial Led LED Light Bulbs