Shop All LED Light Bulbs
Commercial Led
2X2 Backlit Light 4PK
Mfr # CLP7-2X2-BLS-40WD-50KBN
Zoro # G605393375
product price: $143.99
/pk 4, $36.00/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 40W
- Lumens 4400 lm
- Color Temperature 5000 K
- Bulb Beam Angle 110°
- Dimensions 602 x 602 mm
Product Information
- Brand Commercial Led
- MFR # CLP7-2X2-BLS-40WD-50KBN
- Zoro # G605393375
- UPC # 850018508384
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Dimensions | 602 x 602 mm |
Details
Watts | 40W |
Lumens | 4400 lm |
Color Temperature | 5000 K |
Item | LED Panel |
Bulb Beam Angle | 110° |
Description
2X2 BACKLIT PANEL 40W5K 4400LM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE DESIGNS Gold Tapered Table Lamp with White Fabric Drum Shade (LT1076-GDW)
- ILC Replacement for GE General Electric G.E Led4.5da15c-frig replacement light bulb lamp (LED4.5DA15C-FRIG GE GENERAL ELECTRIC G.E)
- ADVANCE Ballast, Electronic, Bulb T8,120 to 277V (IOP4P32LWN35I)
- JUNO LIGHTING Track Section, 8 ft, Silver (R 8FT SL)
- COMMERCIAL LED F9T8/5K 2Ft Light 25PK (CLT93-9WT8-850-2FT-B)
- COMMERCIAL LED HID Retrofit Lamp Commercial LED, 75W, 5000K, 180 Degrees, PADDLE, E39 (CLC11-75W-H1-E-50K)
- COMMERCIAL LED Led Light 6PK (CLC3-26W-E26 4000K)
- COMMERCIAL LED F24T5/5K Dual Light 25PK (CLT97-24WT5-50K-AB)
- COMMERCIAL LED F24T5/5K Bypass Light 25PK (CLT97-24WT5-50K-B)
- COMMERCIAL LED Led Light 6PK (CLC6-20W-E26-8 5000K)
- ILC Replacement For SATCO S11363 (S11363)
- Commercial Led LED Light Bulbs