Commercial Electric

4 in. Color Selectable CCT LED Recessed Light Trim with Night Light Feature 625 Lumens Dimmable


product price: $74.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Commercial Electric's 4 in. Integrated LED Recessed Downlight with Night Light Trim feature and multiple light output options is the most innovative recessed fixture on the market. No more buying multiple lights deciding which output looks best, no more going back and forth returning to the store and installing again. All of your lighting options are in 1-box. You choose from 5 color temperatures of light output for your space using a toggle switch on the back of the fixture. Switch on the Night Light feature when you prefer a soft Amber hue for your space, activate it by toggling your wall switch. This light emits 625 Lumens of brightness of premium LEDs using only 10.5-Watt of electricity. It is easy to install and maintenance free with no bulbs to replace. Ideal for kitchen, bedroom, living room, family room, basement and so much more.Offers 2 modes of light output: downlight mode or night light modeDownlight mode: provides range of brightness and you choose from 5 color temperatures of light output: arm white 2700K, soft white 3000K, cool white 3500K, bright white 4000K or daylight 5000KNight light mode: provides reduced light output at 2000K amber color temperature of light output for very soft illuminationChange to night light mode with reduced light output from the trim ring, switch the downlight off and back on again to activate night light modeReturn to downlight mode with full light output when in night light mode, switch the downlight off and back on again to activate the downlight modeEmits 625 Lumens of brightness using only 10.5-Watt of energy dimmableWet rated for exterior applications and showersENERGY STAR ratedMaintenance free with no bulbs to replace, lasts 50,000-hours of continued use5-year warrantyRecessed lighting, also known as: pot lights, can lights or high hat lights

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.