Shop All Refrigerators
Commercial Cool
Retro 4.4 cu. ft. Freestanding Mini Fridge
Mfr # CCRR4ALB
Zoro # G009245034
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Depth 25.4 in
- Width 22.8 in
- Overall Height 37.8 in
- Includes 1*product, 1*manual
Product Information
- Brand Commercial Cool
- MFR # CCRR4ALB
- Zoro # G009245034
- UPC # 810064693656
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 25.4 in |
Width | 22.8 in |
Overall Height | 37.8 in |
Details
Color | Black |
Refrigerator Item | Refrigeration |
Includes | 1*product, 1*manual |
Description
Commercial Cool 4.4 Cu. Ft. Retro All-Refrigerator
Documents & Resources
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER HANNIFIN Solenoid Valve 1/4" 120V (04F20C3)
- CAMCO Pan Drip Elect Range Prcln 8In (00513)
- INTERNATIONAL DELIGHT Liquid Creamer, Hazelnut, 0.5 fl. oz., Multi PK (ITD101522)
- GLOBAL REFRIGERATION Heater Drain Tube (19-1240-01)
- COMMERCIAL COOL 3.2 Cu. Ft. Refrigerator, Freezer, White (CCR32W)
- COMMERCIAL COOL 7.7 Cu. Ft. Top Mount Refrigerator, Black (CCR77LBB)
- COMMERCIAL COOL 1.6 Cu. Ft. Refrigerator, Black (CCR16B)
- COMMERCIAL COOL 7.7 Cu. Ft. Top Mount Refrigerator, White (CCR77LWW)
- COMMERCIAL COOL 1.6 Cu. Ft. Refrigerator, Vintage Style Refrigerator, Small Refrigerator With Freezer, Red (CCRR16HR)
- COMMERCIAL COOL 2.6 Cu. Ft. Refrigerator, Freezer, Black (CCR26B)
- BEVERAGE-AIR Milk Cooler, Cold Wall, Stainless Steel, 22.63 cu. ft., Single Access (SM58HC-S)
- Commercial Cool Refrigerators