Shop All Portable Air Conditioners
Commercial Cool
9,000 BTU Portable Air Conditioner with Remote and WiFi Control
Mfr # CCP6JP
Zoro # G109756706
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18.6 in
- Includes 1*product, 1*manual
- Height 34.4 in
- Depth 15.5 in
Product Information
- Brand Commercial Cool
- MFR # CCP6JP
- Zoro # G109756706
- UPC # 810064693717
- Country of Origin China
- Category Portable Air Conditioners
Dimensions
Width | 18.6 in |
Height | 34.4 in |
Depth | 15.5 in |
Details
Item | Portable Air Conditioner |
Includes | 1*product, 1*manual |
Description
COMMERCIAL COOL Portable Air Conditioner, Dehumidifier & Fan, Portable AC 9,000 BTU Bedroom AC Unit with 2 Remote Controls & Covers up to 400 Sq. Ft., Alexa & Wifi Enabled, Smart Air Conditioner, Pink
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN 0151F00000Ps 2-Stage Natural Gas (0151F00000)
- BELIMO Spring Return Damper Actuator, 24VAC/DC (LF24-S)
- WHITE-RODGERS 3L03-190 Spdt Fan Or Limit (3L03-190)
- COPELAND COMPRESSOR 120V 137W CRANKCASE HEATER (018-0091-27)
- COMMERCIAL COOL 10,000 BTU Cooling, SACC/CEC, 11,500 BTU Heating (CPT10HWB)
- COMMERCIAL COOL 12,000 Btu Portable Air Conditioner with Remote (CCP8JW)
- COMMERCIAL COOL 9,000 BTU Portable Air Conditioner with Remote and WiFi Control (CCP6JW)
- COMMERCIAL COOL 9,000 BTU Portable Air Conditioner with Remote and WiFi Control (CCP6JB)
- COMMERCIAL COOL 5,000 BTU Portable Air Conditioner, SACC/CEC (CPT05WB)
- PERFECT AIRE 14000Btu Portable Ac 115V (2PORT14000)
- WHYNTER 11,000 BTU (6,800 BTU SACC) Compact Portable Air Conditioner (ARC-115WG)
- Commercial Cool Portable Air Conditioners