Shop All Refrigerators
Commercial Cool
7.7 Cu. Ft. Top Mount Refrigerator, White
Mfr # CCR77LWW
Zoro # G009244983
product price: $454.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$454.99
Free 30-Day Returns
Key Features
- Color white
- Overall Depth 22.23 in
- Width 22.8 in
- Overall Height 58.5 in
- Includes 1*product, 1*manual
Product Information
- Brand Commercial Cool
- MFR # CCR77LWW
- Zoro # G009244983
- UPC # 810064693205
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 22.23 in |
Width | 22.8 in |
Overall Height | 58.5 in |
Details
Color | white |
Refrigerator Item | Refrigeration |
Includes | 1*product, 1*manual |
Description
Commercial Cool 7.7 Cu. Ft. Top Mount Refrigerator
Documents & Resources
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTUNES Belt Wrap Large Pin (303P127)
- ALLIANCE OIL CW TRANS F-497 24 OZ (27243P)
- 7 DAYS 7 Days Croissant Strawberry & Vanilla 2.65 oz., PK24 (500120507)
- BAYOU CLASSIC Bayou Classic 1001 35 Inch Cajun Stir Paddle - Wood (1001)
- COMMERCIAL COOL 4.5 Cu. Ft. Refrigerator With True Freezer, Retro Fridge With 2 Slide-Out Glass Shelves, White (CCRRD45HW)
- COMMERCIAL COOL 4.5 Cu. Ft. Refrigerator / Freezer (CCR45W)
- COMMERCIAL COOL 3.2 Cu. Ft. 2 Door Refrigerato, Freezer, White (CCRD32W)
- COMMERCIAL COOL 4.5 Cu. Ft. Refrigerator / Freezer (CCR45B)
- COMMERCIAL COOL 7.7 Cu. Ft. Top Mount Refrigerator, Black (CCR77LBB)
- COMMERCIAL COOL Retro 4.4 cu. ft. Freestanding Mini Fridge (CCRR4ALB)
- MVP GROUP CORPORATION Kool-It Reach In Freezer, Top Mount Compressor, 2 Solid Doors, 44.7 Cu. Ft., Stainless Steel (KTSF-2)
- Commercial Cool Refrigerators