Shop All Refrigerators
Commercial Cool
7.7 Cu. Ft. Top Mount Refrigerator, Black
Mfr # CCR77LBB
Zoro # G009245027
product price: $440.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$440.99
Free 30-Day Returns
Key Features
- Color Black
- Overall Depth 22.23 in
- Width 22.8 in
- Overall Height 58.5 in
- Includes 1*product, 1*manual
Product Information
- Brand Commercial Cool
- MFR # CCR77LBB
- Zoro # G009245027
- UPC # 810064693212
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 22.23 in |
Width | 22.8 in |
Overall Height | 58.5 in |
Details
Color | Black |
Refrigerator Item | Refrigeration |
Includes | 1*product, 1*manual |
Description
Commercial Cool 7.7 Cu. Ft. Top Mount Refrigerator
Documents & Resources
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Sprayhead - 7 Hole (40670)
- HOFFMASTER 7.5" x 4.25" Seasonal Printed Dinner Napkins PK 1000 PK (831216)
- DELFIELD Switch, Rocker (2194400)
- CHEERIOS Cheerios .68 oz. Bowl, PK96 (16000-11941)
- COMMERCIAL COOL 7.7 Cu. Ft. Top Mount Refrigerator, White (CCR77LWW)
- COMMERCIAL COOL 2.6 Cu. Ft. Refrigerator, Freezer, Black (CCR26B)
- COMMERCIAL COOL 3.2 Cu. Ft. Refrigerator, Freezer, White (CCR32W)
- COMMERCIAL COOL 4.5 Cu. Ft. Refrigerator With True Freezer, Retro Fridge With 2 Slide-Out Glass Shelves, White (CCRRD45HW)
- COMMERCIAL COOL 3.2 Cu. Ft. 2 Door Refrigerato, Freezer, White (CCRD32W)
- COMMERCIAL COOL 4.5 Cu. Ft. Refrigerator / Freezer (CCR45B)
- MARVEL SCIENTIFIC Under Counter Refrigerator, 4.6 cu. ft., White, Right (SA24RAS4RW)
- Commercial Cool Refrigerators