Shop All Freezers
Commercial Cool
5.4 Cu. Ft. Chest Freezer
Mfr # CCFE546
Zoro # G309257676
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 70.6
- Height 37.6 in
- Color white
- Length 24.6 in
- Width 30.5 in
Product Information
- Brand Commercial Cool
- MFR # CCFE546
- Zoro # G309257676
- UPC # 810064691034
- Country of Origin China
- Category Freezers
Dimensions
Height | 37.6 in |
Length | 24.6 in |
Width | 30.5 in |
Depth | 24.6 in |
Details
Weight | 70.6 |
Color | white |
Item | Chest Freezer |
Includes | 1*product, 1*manual |
Description
Commercial Cool ,White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disp Din Nap, 6 in x 7 in, PK8000 (BWK8316)
- BOARDWALK Hi-Impact Plastic Dinnerware, Plate, 9" Diameter, White, PK500 (PLTHIPS9WH)
- AMERCAREROYAL Coffe Stirrers, Wood 5.5" PK1000 (R810)
- HOBART 3/8 And 1/2 Solenoid Kit (00-271837)
- COMMERCIAL COOL 7.0 Cu. Ft. Chest Freezer (CCFE7)
- COMMERCIAL COOL 5.0 Cu. Ft. Upright Freezer, White (CCUL50W6)
- COMMERCIAL COOL 5.4 Cu. Ft. Chest Freezer (CCFE54)
- COMMERCIAL COOL 7.0 Cu. Ft. Chest Freezer (CCFE76)
- COMMERCIAL COOL 6.0 Cu. Ft. Upright Freezer (CCUL60B6)
- COMMERCIAL COOL 3.5 Cu. Ft. Chest Freezer (CCF35WA)
- KOOLMORE 82" 3 Door Stainless Steel Upright Commercial Reach-In Freezer - 72 cu. ft, Model: (RIF-3D-SS)
- Commercial Cool Freezers