Shop All Window & Wall Air Conditioners
Commercial Cool
5,000 BTU Window Air Conditioner
Mfr # CC05MWT
Zoro # G411027464
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115 V
- Includes Window Air Conditioner,Manual
- Color White
Product Information
- Brand Commercial Cool
- MFR # CC05MWT
- Zoro # G411027464
- UPC # 819813019013
- Country of Origin China
- Category Window & Wall Air Conditioners
Details
Voltage | 115 V |
Includes | Window Air Conditioner,Manual |
Color | White |
Description
This Commercial Cool 5000 BTU window air conditioner is a must-have for instant cooling relief when you need it in any room in your home. Bedrooms, living rooms, home offices and ideal for apartments-this small window air conditioner is a perfect addition when the warm weather months roll in. With a high-quality compressor offering 5,000 chilling BTUs, you can circulate air with the fan only function or cool a room up to 150 square feet. This window unit uses R32 refrigerant which has zero impact on the ozone layer, so you can stay comfortable indoors without harming the planet. In fact, this 5k BTU window air conditioner improves energy efficiency by up to 10% compared with R-410A. Because R32 is more efficient than R-410A, less refrigerant is needed, increasing the life of the air conditioner and the planet, 11 CEER, 3.25 EER 450 Watts, 8.03 amps, 337.5 kWh. 115v, 60Hz 4.5A. 3-prong LCD 5-15P plug type. Components: Window AC, All Necessary Installation Pieces. CSA safety certified. Product consists of 13% steel, 6% aluminum, 44% ceramic, 3% plastic, 11% glass, 1% copper, 2% nickel. Superior ISTA-6A packaging to ensure safe delivery.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pressure Control, 4-Wire, 2-Circuit, Manual (P70KA-7C)
- LENNOX Heat Relay, 24V, 3 PDT (67K66)
- BESTAIR PRO Wick (ES12-2)
- DAYTON Exhaust Fan, 12 In, Ring Mount (12U120)
- COMMERCIAL COOL 12,000 BTU Window Air Conditioner (CC12WT)
- COMMERCIAL COOL Window Air Conditioner, 115, 19 in W. (CWAM10W6C)
- COMMERCIAL COOL 6,000 BTU Window Air Conditioner (CC06WT)
- COMMERCIAL COOL Window Air Conditioner, 115, 19 in W. (CWAM12W6C)
- COMMERCIAL COOL 10,000 BTU Window Air Conditioner (CC10WT)
- GLOBAL INDUSTRIAL Slider/Casement Window Air Conditioner, 8000 BTU, 115V (293081)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool Only, 24,000 BtuH, 28 in W. (KCL24A30)
- Commercial Cool Window & Wall Air Conditioners