Shop All Portable Coolers
Commercial Cool
3.6 Cu. Ft. Beverage Cooler
Mfr # CCB109GB
Zoro # G409257835
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1*product, 1*manual
- Length 21.75 in
- Voltage (DC) 120
- Width 21 in
- Color Black
Product Information
- Brand Commercial Cool
- MFR # CCB109GB
- Zoro # G409257835
- UPC # 810064692796
- Country of Origin China
- Category Portable Coolers
Dimensions
Length | 21.75 in |
Width | 21 in |
Overall Depth | 21.75 in |
Height | 38.25 in |
Details
Includes | 1*product, 1*manual |
Item | Beverage Coolers |
Voltage (DC) | 120 |
Color | Black |
Description
Commercial Cool Beverage Cooler, 3.6 Cu. Ft. Capacity, Drink Fridge with 3 Adjustable Shelves & Temperature Control, Mini Beverage Fridge Holds up to 109 Cans
Documents & Resources
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASTPLAY Floating Rechargeable LED Pool Light (LA10457)
- CAMCO PROPANE GAUGE/LEAK DETECTOR, CLAMSHELL (59023)
- SEYMOUR MIDWEST #2 16 ga Round Point Shovel, Steel Blade, 44 in L Natural Hardwood Handle (49130)
- MIRACLE LED Four Socket LED Ready Corded Lighting System for Grow Lights (602201)
- ENGEL Marine Chest Cooler, 13.0 qt. Capacity (UC13T)
- PELICAN Cooler (14QT)
- IGLOO Soft Sided Cooler, 36 qt, 8 1/2 in (66312)
- IGLOO Cooler, 120qt., White, Plastic (50073)
- IGLOO WATER COLR CHARCOAL 2QT (31317)
- IGLOO ICE CHEST BLU/GRY 54QT (49025)
- K-TOOL INTERNATIONAL 70 Quart Xtra-Cool Insulated Cooler (KTIXD70)
- Commercial Cool Coolers & Hydration Packs