Shop All Refrigerators
Commercial Cool
2.6 Cu. Ft. Refrigerator, Freezer, White
Mfr # CCR26W
Zoro # G609245007
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Overall Depth 21.3 in
- Width 18.2 in
- Overall Height 26 in
- Includes 1*product, 1*manual
Product Information
- Brand Commercial Cool
- MFR # CCR26W
- Zoro # G609245007
- UPC # 819813010966
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 21.3 in |
Width | 18.2 in |
Overall Height | 26 in |
Details
Color | White |
Refrigerator Item | Refrigeration |
Includes | 1*product, 1*manual |
Description
Commercial Cool CCR26W Compact Single Door Refrigerator and Freezer, 2.6 Cu. Ft. Mini Fridge, White
Documents & Resources
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOE CASON BARBECUE BBQ RUB TEXAS BRSKT 10OZ (MOBRISKET)
- CRESTWARE Rolling Pin, Aluminum, 26 In (RPA18)
- TAPESTRY TRADING Tapestry Trading 558W35 36 in. European Lace Table Topper; White (558W35)
- DURKEE Durkee Vanilla Imitation Flavor 32 fl. oz., PK6 (2003877)
- COMMERCIAL COOL 3.2 Cu. Ft. Refrigerator, Freezer, White (CCR32W)
- COMMERCIAL COOL 7.7 Cu. Ft. Top Mount Refrigerator, White (CCR77LWW)
- COMMERCIAL COOL Retro 4.4 cu. ft. Freestanding Mini Fridge (CCRR4ALB)
- COMMERCIAL COOL 1.6 Cu. Ft. Refrigerator, Vintage Style Refrigerator, Small Refrigerator With Freezer, Red (CCRR16HR)
- COMMERCIAL COOL 4.5 Cu. Ft. Refrigerator / Freezer (CCR45W)
- COMMERCIAL COOL 3.2 Cu. Ft. Refrigerator, Freezer, Black (CCR32B)
- COMMERCIAL COOL 4.5 Cu. Ft. Refrigerator With True Freezer, Retro Fridge With 2 Slide-Out Glass Shelves, White (CCRRD45HR)
- Commercial Cool Refrigerators