Shop All Refrigerators
Commercial Cool
1.6 Cu. Ft. Refrigerator, Vintage Style Refrigerator, Small Refrigerator With Freezer, Red
Mfr # CCRR16HR
Zoro # G909245028
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Overall Depth 21.1 in
- Width 19.7 in
- Overall Height 23.1 in
- Includes 1*product, 1*manual
Product Information
- Brand Commercial Cool
- MFR # CCRR16HR
- Zoro # G909245028
- UPC # 810064693595
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 21.1 in |
Width | 19.7 in |
Overall Height | 23.1 in |
Details
Color | Red |
Refrigerator Item | Refrigeration |
Includes | 1*product, 1*manual |
Description
Retro Fridge With 1 Slide-Out Wire Shelf & Bin Storage
Documents & Resources
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORLAKE Drain Pan Heater 500W/230V (164924)
- GRINDMASTER Basket, 718 Filter (Brew) , S/S (V002A)
- POLAR PLUS Insulated Bag, 15x22x15", Thinsulate (DON-IC-15F+)
- LANG Heating Element - 480V/2600W (2N-11120-14)
- COMMERCIAL COOL 7.7 Cu. Ft. Top Mount Refrigerator, White (CCR77LWW)
- COMMERCIAL COOL 3.2 Cu. Ft. 2 Door Refrigerato, Freezer, White (CCRD32W)
- COMMERCIAL COOL 1.6 Cu. Ft. Refrigerator, Black (CCR16B)
- COMMERCIAL COOL 7.7 Cu. Ft. Top Mount Refrigerator, Black (CCR77LBB)
- COMMERCIAL COOL 2.6 Cu. Ft. Refrigerator, Freezer, Black (CCR26B)
- COMMERCIAL COOL Retro 4.4 cu. ft. Freestanding Mini Fridge (CCRR4ALB)
- MARVEL SCIENTIFIC Under Counter Refrigerator, 4.6 cu. ft., SS, Left (SA24RAS5LS)
- Commercial Cool Refrigerators