Shop All Cookware
Commercial Chef
Non Stick Aluminum Pizza Maker
Mfr # CHPM12R
Zoro # G810927860
$48.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel, Plastic
- Includes Pizza Maker,user manual
- Color Red
- Voltage 115V
Product Information
- Brand Commercial Chef
- MFR # CHPM12R
- Zoro # G810927860
- UPC # 810064694707
- Country of Origin China
- Category Cookware
Details
Material | Stainless Steel, Plastic |
Includes | Pizza Maker,user manual |
Color | Red |
Voltage | 115V |
Description
Variable temperature control from 77 to 401 degrees Fahrenheit to accommodate a wide variety of recipes. Power on and temperature ready indicator lights. For fast, delicious pizza, this pizza maker is a great choice. It's not just for pizza, though - make quesadillas, nachos, mini frittatas, quiche, croissants, giant cookies, hors d'oeuvres and more. The nonstick coated baking plate bakes the crust to perfection and makes cleanup easy. Don't worry about turning on an oven next time you want pizza. Just reach for this Commercial Chef pizza maker in red!
- •Bake up to 12 in. and 1.5 in. thick pizzas with a delicious crispy crust
- •Perfect for entertaining – bake quesadillas, nachos, mini frittata, quiche, croissants, giant cookies, hors d'oeuvres and more
- •Power and temperature ready indicator lights
- •With adjustable temperature control up to 410°
- •Safe touch bakelite housing
- •Non-stick coated baking plates bakes crust to perfection and makes for easy clean up
- •Dual heat lid and base
- •Bake fresh homemade pizzas or flat breads without turning on the oven
- •Anti slip feet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT Pouring Set Low Profile 1 qt. Assorted, PK12 (N32LPA)
- DANCO Mesh Strainer, 412 in Dia, Stainless Steel, 412 in Mesh (88822)
- HOBART Screw, 1/4"-20 X 1/2" , Truss/Pan-Head (00-723369)
- CRESTWARE Leaver Airpot Replacement Lid (APL-LID)
- COMMERCIAL CHEF 12in Carbon Steel Skillet (CHCSS12)
- COMMERCIAL CHEF 12 Inch Quesadilla / Pizza Maker, Black (CHQP12R)
- COMMERCIAL CHEF 5 Tray Food Dehydrator (CCD100W6)
- COMMERCIAL CHEF 7 Pc Cookware Set (CHECO7)
- COMMERCIAL CHEF 12in Carbon Steel Wok with Wood Handle (CHCSW12)
- COMMERCIAL CHEF 9-in-1 Contact Grill (CHIG14MB)
- VOLLRATH Cover, 9-1/2 In. Dia. (3910C)
- Commercial Chef Cookware