Shop All Ovens and Ranges
Commercial Chef
Indoor Electric Grill - Stainless/Black
Mfr # CHIG20B
Zoro # G810860303
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Plastics
- Includes Unit,Manual
- For Use With Camping Grills
Product Information
- Brand Commercial Chef
- MFR # CHIG20B
- Zoro # G810860303
- UPC # 810064695100
- Country of Origin China
- Category Ovens and Ranges
Details
Description
This COMMERCIAL CHEF indoor grill allows you to bring your love of outdoor barbecue food to the convenience of your kitchen. Use our indoor electric grill as a korean bbq grill or hibachi grill for delectable meats, veggies and fruits. With portable dimensions like 17.5in x 12.2in x 3in and side handles, you can easily transport our stainless steel and black grill from room to room. The detachable grill plate and nonstick grill pan 14.7in x 9.8in is easy to hand wash with warm soap and water. Enjoy 5 temperature settings 1 through 5 which represent the following temperatures: 280/320/350/390/425DegF. With 1600W of power, our portable grill electric and indoor nonstick grill includes an embedded heating element that provides high grilling efficiency that cooks food evenly. Enjoy the saved space with this small indoor grill and store conveniently in kitchen cabinets and pantries. Delight dinner party guests with your new electric nonstick grill! The delicious kebabs, fresh vegetables and other delightful recipes will have friends and family praising this top kitchen necessity as the best indoor grill! Anti-slip feet are included on the bottom of our portable bbq grill to secure safely in place on your countertop, tabletop or kitchen island.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CECILWARE Motor Pump 115V, 1/100Hp, 1600 (1068)
- TRUE Temp Control (988283)
- TOUCH OF COLOR 7" Cobalt Blue Dessert Plates 240 PK (793147B)
- STERILITE CORPORATION Sterilite 3 Drawer ClearView Storage Organizer 17918004 (17918004)
- COOKING PERFORMANCE GROUP CR-CPG-60-NL 60in Gas Radiant Charbroiler - 200000 BTU (351CRCPG60NL)
- COOKING PERFORMANCE GROUP R-CPG-24-NL 4 Burner Gas Countertop Range / Hot Plate - 88000 BTU (351RCPG24NL)
- CUSIMAX Electric Portable Indoor Smokeless GrillBlue (CMRG-200L)
- KENYON Kenyon B41596 Mediterranean Series 2-burner Trimline Cooktop- black with analog control- two 6 .50 inch 208V UL (B41596)
- COOKING PERFORMANCE GROUP S36-N Natural Gas 6 Burner 36in Range with Standard Oven - 210000 BTU (351S36N)
- FORNO Capriasca Titanium Professional 48In. Freestanding Dual Fuel Range (FFSGS6187-48)
- FORNO Capriasca 36In. Freestanding French Door Gas Range (FFSGS6460-36)
- Commercial Chef Ovens and Ranges