Shop All Blenders and Juicers
Commercial Chef
Immersion Multi-Purpose Hand Blender, Black
Mfr # CHIB50B
Zoro # G009257860
product price: $29.45
/ea
$29.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2.16
- Voltage 120
- Height 15
- Color Black
- Depth 2.16
Product Information
- Brand Commercial Chef
- MFR # CHIB50B
- Zoro # G009257860
- UPC # 810064693571
- Country of Origin China
- Category Blenders and Juicers
Dimensions
Width | 2.16 |
Height | 15 |
Depth | 2.16 |
Details
Item | Hand Blender |
Voltage | 120 |
Color | Black |
Description
This COMMERCIAL CHEF immersion blender is the kitchen appliance youve been looking for. Create delicious soups, mouthwatering purees, healthy smoothies, and even frothed milk. Our electric mixer 2.16 x 2.16 x 15inches has a quiet 500W motor, stainless steel blade and stick, and convenient blue LED light for ease of visibility. When it comes to immersion blenders, this is your top pick 2.07 lbs. with 2 speed options and 8 variable speeds. Accessories include a milk frother, 600ml beaker, and egg whisk. 120V/60Hz/500W. ETL/CETL certified. This outstanding COMMERCIAL CHEF immersion hand blender is a perfect addition to any home kitchen and will fit conveniently in shelves, pantries, and cabinets.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Salad And Pasta Server 9 In (31435)
- ADVANCE TABCO Replacement Mixing Valve & Valve Retainer, for K-103, K-104, 7-PS-32 & 7-PS-39 (K-19A)
- EDLUND Push Button Adaptor (A018)
- SOPHIE MAE Sophie Mae Brittle Bites Peg Bag, PK12 (15404)
- WARING COMMERCIAL Bar Blender Repair Kit (CAC65)
- AVAMIX 2 hp Commercial Blender with Toggle Control and 48 oz. Tritan Container (928BL2T48)
- VITA-MIX XL™ Retainer Nut For 1.5 gal Container (15901)
- WARING COMMERCIAL Juice Extractor Repl Paper Filters, PK200 (CAC66)
- AVAMIX 2 hp Commercial Blender with Toggle Control Variable Speed and 48 oz. Tritan Container (928BL2VS48)
- AVAMIX 3 1/2 hp Commercial Blender with Keypad Control Adjustable Speed and 64 oz. Tritan Container (928BX2100K)
- WARING COMMERCIAL Coupler Kit (CAC104)
- Commercial Chef Small Kitchen Appliances