4 Slice Mechanical Toaster Oven
Mfr # CHTO40B
Zoro # G510927856
Key Features
- Voltage 115V
- Includes Toaster Ovens,user manual
- Color Black
- Material Stainless Steel, Plastic
Product Information
- Brand Commercial Chef
- MFR # CHTO40B
- Zoro # G510927856
- UPC # 810064694462
- Country of Origin China
- Category Toasters
Details
Voltage | 115V |
Includes | Toaster Ovens,user manual |
Color | Black |
Material | Stainless Steel, Plastic |
Description
Our COMMERCIAL CHEF toaster oven is perfect for your kitchen countertop to make delicious meals. Our toaster/oven 14.57 x 11.42 x 7.95 has a 10L capacity that will hold 4 slices of bread and a 9 pizza. This pizza maker has top and bottom heaters, galvanized cavity, and mechanical controls to easily set your temperature and bake time. With a top tube heating capability of 550W and bottom tube heating capability of 450W, your meals will be cooked thoroughly. This 4 toaster slice toaster 6.15 lbs. has 4 functions: Toast, Bake, Broil, & Keep Warm. Also included is a baking pan, wire rack, and crumb tray for easy cleanup. 120V/60Hz/1000W. Our toaster oven broil includes a cooking end signal so you can retrieve your bread, pizza, or other meals right on time. Thanks to this pizza toaster oven, you can save time in the kitchen with a convenient and streamlined new appliance. Heat up meals and enjoy amazing recipes. This COMMERCIAL CHEF toaster oven is the perfect necessity for your kitchen countertop.
- •Capacity: 10L/4 Slices/9” Pizza
- •Manual control
- •Galvanized cavity
- •Toast/bake/broil/keep warm
- •Heater power (top): 1*550W; (bottom) 1*450W
- •Baking pan, wire rack, crumb tray included
- •Cooking end signal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVER Parts Kit, Spare For Products - Part# Ser82423 (SER82423)
- CHEF WORKS Black Two Pocket Bistro Apron (122A-BLK)
- VULCAN HART Door Catch Kit (355344)
- BLUES HOG BH 16OZ Tenn Red Sauce (CP90780)
- COMMERCIAL CHEF 2 Slice Toaster, Black (CCT2201B)
- SPT SPT BM-1120W 3-in-1 Breakfast Maker - Stainless Steel; White (BM-1120W)
- WARING COMMERCIAL Waring WCT704 4 Slice Commercial Toaster NSF (929WCT704)
- STARFRIT 2-Slice Toaster, Brushed Stainless Steel (024020-004-0000)
- CUISINART Toaster 4Slt Slv Ss (CPT-180)
- COFFEE PRO Toaster Oven, w/Pan, 9L, 14-6/10"x12-3/4"x9", Stainless Steel (CFPOG9431)
- INSTANT POT Instant Omni Plus Stainless Steel Black/Silver Toaster Oven 13.9 in. H X 15.7 in. W X 16.5 in. D (140-4002-01)
- Commercial Chef Small Kitchen Appliances