Shop All Toasters
Commercial Chef
2 Slice Toaster, Black
Mfr # CCT2201B
Zoro # G609257857
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Color Black
- Length (In.) 5.79
- Depth 5.79
- Width 9.87
Product Information
- Brand Commercial Chef
- MFR # CCT2201B
- Zoro # G609257857
- UPC # 819813016746
- Country of Origin China
- Category Toasters
Dimensions
Length (In.) | 5.79 |
Depth | 5.79 |
Width | 9.87 |
Height | 6.44 |
Details
Item | Toaster |
Voltage | 120 |
Color | Black |
Description
This Commercial Chef 2 slice toaster is your solution for premium, quality toasting. Enjoy a wide range of breads from sourdough to rye to multigrain with extra wide slots 0.94in so you can savor thick slices. This bread toaster 9.87in x 5.78in x 6.44in also comes with 6 settings, anti-jam protection and a toast cancel feature. Additionally, this toaster oven 1.96 lbs. is equipped with cool-touch technology to guarantee your safety with an extra lift feature that helps with removal of smaller breads and bagels. This bread machine is 700 Watts, 120/60HZ and comes with ISTA packaging to ensure customer safety and satisfaction.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Relay Cover, 2075278 (965864)
- WILBUR CURTIS Lid, Server (1-1/2 Gal) (WC56025)
- NESCO Double Elec Burner 1800W (DB-02)
- SEALED UNIT PARTS CO Refrigerator Universal Timer (UET120)
- COMMERCIAL CHEF 4 Slice Mechanical Toaster Oven (CHTO40B)
- HADEN TOASTER STAINLESS STEEL 2 SLOT BLACK (75097)
- INSTANT POT Instant Omni Plus Stainless Steel Black/Silver Toaster Oven 13.9 in. H X 15.7 in. W X 16.5 in. D (140-4002-01)
- SPT SPT BM-1120W 3-in-1 Breakfast Maker - Stainless Steel; White (BM-1120W)
- WARING COMMERCIAL 13-1/2" 2 Slot Stainless Steel Commercial Toaster (WCT702)
- HADEN TOASTER STAINLESS STEEL 4 SLOT TRQS (75005)
- CUISINART Toaster 2Slt Slv Ss (CPT-160BKS)
- Commercial Chef Toasters