Shop All Blenders and Juicers
Commercial Chef
1.5L High Power Blender
Mfr # CHB50MB
Zoro # G409257859
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Includes 1*product, 1*manual
- Depth 9.29 in
- Color Black
- Height 10.67 in
Product Information
- Brand Commercial Chef
- MFR # CHB50MB
- Zoro # G409257859
- UPC # 810064691874
- Country of Origin China
- Category Blenders and Juicers
Dimensions
Depth | 9.29 in |
Height | 10.67 in |
Width | 14.02 in |
Length | 9.29 in |
Details
Item | High Power Blender |
Voltage | 120 |
Includes | 1*product, 1*manual |
Color | Black |
Description
COMMERCIAL CHEF combines power and simplicity with this high power blender. Mix, blender, puree and crush with ease using a variable speed dial control and 3 pre-set settings Smoothie, Ice Crush & Pulse. Powerful 1200 watt motor with durable steel housing and brushed steel accents. Our powerful blender includes BPA-free 1.5L / 50.7 ounce Tritan plastic jar with a 2-ounce measuring cup lid. Lid and jar are dishwasher safe. 6 off-center designed 301 stainless steel blades help improve blending and mixing performance. This food blender features overload and overheat protection for safety. This countertop blender automatically shuts off when the jar is overloaded and motor is overheating. Stand blender features 4 non-slip feet to reduce vibrations and ensure safety. 4.94L power cord. UL listed.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Leg Protector (3A0134-01)
- EQUAL Sweetener Packets, 1 G Packet, PK115 (20015445)
- LA ROSA Gasket, 21 1/8 in. x 21 1/8 in. (013)
- RSVP INTERNATIONAL Vegetable Peeler (PLR-1)
- COMMERCIAL CHEF Immersion Multi-Purpose Hand Blender, Black (CHIB50B)
- CUISINART BLENDR & FOOD PROCESSOR (BFP-650)
- NUTRICHEF Juicer Stainless Steel (PKJCR305)
- NINJA BLENDER SS BLACK 120V (CI101)
- SAN JAMAR Blender Cleaner, Cup (KLC28C)
- WARING COMMERCIAL Food Blender, 40 Oz, 2 Speed (7011G)
- WARING COMMERCIAL Blade Repair Kit (CAC55)
- Commercial Chef Small Kitchen Appliances