Shop All Cookware
Commercial Chef
12 Inch Quesadilla / Pizza Maker, Black
Mfr # CHQP12R
Zoro # G709257863
original price:
$57.99
20% off
new price: $45.89
/ea
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 14.75
- Overall Width (In.) 12.9
- Overall Height (In.) 4.9
- Overall Depth (In.) 14.75
- Color Black
Product Information
- Brand Commercial Chef
- MFR # CHQP12R
- Zoro # G709257863
- UPC # 819813016869
- Country of Origin China
- Category Cookware
Dimensions
Overall Length (In.) | 14.75 |
Overall Width (In.) | 12.9 |
Overall Height (In.) | 4.9 |
Overall Depth (In.) | 14.75 |
Details
Item | Pizza Maker |
Color | Black |
Voltage (DC) | 120 |
Description
Variable temperature control from 77 to 401 degrees Fahrenheit to accommodate a wide variety of recipes. Power on and temperature ready indicator lights. For fast, delicious pizza, this pizza maker is a great choice. It's not just for pizza, though - make quesadillas, nachos, mini frittatas, quiche, croissants, giant cookies, hors d'oeuvres and more. The nonstick coated baking plate bakes the crust to perfection and makes cleanup easy. Don't worry about turning on an oven next time you want pizza. Just reach for this pizza maker.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN DECANTER, STANDARD (BUN424000101)
- VOLLRATH 1 Tsp Stainless Steel Measuring Spoon (47075)
- PROTOCHEM LABORATORIES Undercoater - Sound Proofer, EA1 (PC-3041-1)
- ZORO SELECT Ice Bag, 28x13-1/2 In., 1.70 mil, Pk500 (5DTW6)
- COMMERCIAL CHEF 12in Carbon Steel Skillet (CHCSS12)
- COMMERCIAL CHEF 12in Carbon Steel Wok with Wood Handle (CHCSW12)
- COMMERCIAL CHEF 9-in-1 Contact Grill (CHIG14MB)
- COMMERCIAL CHEF 5 Tray Food Dehydrator (CCD100W6)
- COMMERCIAL CHEF 7 Pc Cookware Set (CHECO7)
- HANDI-FOIL Handi-Foil 6" Plastic Square Deep Container, PK500 (6061D-500)
- TABLECRAFT Cocotte with Lid, Cast Iron/SS Knob, 8 oz (10747)
- Commercial Chef Cookware