1000 - Watt Countertop Microwave Oven
Mfr # CHM11MB
Zoro # G710927854
Key Features
- Appliance Color Black
- Voltage 115V
- Includes Microwave oven, user manual,Turntable
- Material Stainless Steel, Plastic
Product Information
- Brand Commercial Chef
- MFR # CHM11MB
- Zoro # G710927854
- UPC # 810064691720
- Country of Origin China
- Category Microwaves
Details
Appliance Color | Black |
Voltage | 115V |
Includes | Microwave oven, user manual,Turntable |
Material | Stainless Steel, Plastic |
Description
Heat and re-heat your favorite foods and beverages with this outstanding COMMERCIAL CHEF microwave oven countertop. With an impressive capacity of 1.1 cubic feet, this 1000 watt microwave oven ensures you can grab and go with delicious meals. Our fantastic microwave 20.2 x 15.7 x 12.1 will fit easily on kitchen countertops in homes, apartments, RVs, dorms, and more. Weighing only 30.9 lbs., you can transport this portable microwave anywhere so heated food and drink is within reach. This small microwave oven has impressive power levels such as Time Cook, Time Defrost, Weight Defrost, & Power. Preset Menu Options include Popcorn, Potato, Pizza, Frozen Vegetable, Beverage, & Dinner Plate. Also included on the digital display is Clock & Kitchen Timer. Our small countertop microwave and microwave 1.1 cu ft will heat from as little as 30 seconds to as long as you desire! When it comes to microwave ovens 1000 watt, our additional features are superior, including a door-style push button, an efficient turntable that guarantees even heating, child safety lock, yellow & green LED lighting, and sleek black plastic design. What's not to love about this COMMERCIAL CHEF microwave 1000 watt countertop? Its reliable heating ability, impressive functions & settings will have you heating and re-heating throughout your busy day!
- •1.1 cubic foot
- •1000 watts of power
- •Touch controls with digital display
- •10 power levels
- •Pre-set menus
- •1-6 minutes express cook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRYMASTER Switch 7/8 X 1-1/2 Dpst (8073498)
- FOLGERS Folgers 1850 9 oz. Decaffeinated Ground Pioneer Blend, PK12 (2550021520)
- VITA-MIX High-Low Switch For - Part# Vm15770 (VM15770)
- VULCAN HART Knob (00-944254)
- COMMERCIAL CHEF 1.6 Cu.Ft.Countertop Microwave Oven, 1000 Watts, Small Compact Size, 10 Power Levels, White (CHM16100W6C)
- COMMERCIAL CHEF 0.7 cu ft. Countertop Microwave Oven Oven, White (CHM7MW)
- COMMERCIAL CHEF Countertop Microwave Oven, 0.6 Cu. Ft, Black (CHM660B)
- COMMERCIAL CHEF 1.1 Cu Ft Microwave Oven with 10 Power Levels, Black (CHCM11100B)
- COMMERCIAL CHEF 0.9 cu ft. Countertop Microwave Oven, White (CHM9MW)
- COMMERCIAL CHEF Countertop Microwave Oven, 0.7 Cubic Feet, Stainless Steel (CHM770SS)
- COMMERCIAL CHEF 1.1 Cu Ft Microwave Oven with 10 Power Levels, White (CHCM11100W)
- Commercial Chef Microwaves