Shop All Soap Dishes & Dispensers
Commercial Care
Touchless Soap Dispenser
Mfr # CCSA01W
Zoro # G809257855
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1*product, 1*manual
- Depth 3.9 in
- Width 4.3 in
- Height 8.2 in
- Length 3.9 in
Product Information
- Brand Commercial Care
- MFR # CCSA01W
- Zoro # G809257855
- UPC # 819813019839
- Country of Origin China
- Category Soap Dishes & Dispensers
Dimensions
Depth | 3.9 in |
Width | 4.3 in |
Height | 8.2 in |
Length | 3.9 in |
Details
Includes | 1*product, 1*manual |
Color | Blue |
Item | Soap Dispenser |
Weight | 0.65 |
Description
Touchless soap dispensers are an excellent addition to kitchens, laundry and bathrooms. Touch free, motion activated soap dispensers keep your hands clean while reducing the spread of germs and bacteria. Made with a drip-free design this soap dispenser wont leave a sticky mess. The exterior of the dispenser is easy to clean with a damp cloth. Uses 4 AAA batteries not included. The can be filled with most kinds of liquid soap, hand sanitizer and even lotions. The infrared motion sensor has a generous range that when activated will dispense soap, sanitizer or lotion all without contact. Stay healthy this and every season with a Commercial Care .
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 36" W 2 Drawer File Cabinet, Black, Letter (17451)
- ZOWN Table Trolley, Round Tables, Capacity 15 Table, Grey Color (60243GRY1E)
- VICKERMAN 23 in. Green Willow White Berries Spray (FK180201)
- DESIGN TOSCANO Honor the Feline: Grey Tabby Holiday Cat Angel Ornament (JH170740)
- COMMERCIAL CARE Touchless Soap Dispenser (CCSA02S)
- SPRICHARDS Georgia Pacific GPC53058 Soap Dispenser; White (GPC53058)
- ELK STUDIO Mission Soap Dish RustcMulti (555060)
- SOAP LIFT Soap Lift 9471178 0.25 x 4.5 x 3 in. Bio Plastic Bar Soap Saver - Crystal (9471178)
- MACFAUCETS Wall Mounted Soap Dispenser In Stainless Steel, ASD-13 (ASD-13 SS)
- BETTER LIVING Foama 10 oz Counter Top Touch Free Foam Soap Dispenser (70125)
- INTERDESIGN iDesign Cora Satin Clear Glass Soap Pump And Side Caddy (50325)
- Commercial Care Soap Dishes & Dispensers