Shop All Washers and Dryers
Commercial Care
0.9 Cu. Ft. Portable Washer
Mfr # CC09PWM
Zoro # G009889689
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Washer Capacity 0.9cu.ft
- Color White
- Width 16.93 in
- Height 30.91 in
- Depth 17.72 in
Product Information
- Brand Commercial Care
- MFR # CC09PWM
- Zoro # G009889689
- UPC # 810064694745
- Country of Origin China
- Category Washers and Dryers
Dimensions
Width | 16.93 in |
Height | 30.91 in |
Depth | 17.72 in |
Details
Item | Portable washer |
Washer Capacity | 0.9cu.ft |
Color | White |
Voltage | 120 V |
Features | LED Digital Display with Cycle Status Lights 6 Cycle Selection (Normal, Heavy, Quick, Gentle, Spin Only, Drum Clean) Stainless Steel Wash Tub with Top Loading See-through, Quiet Close Lid 3 Water Level Choices (High, Medium, Low) Washes up to 3.5 lbs. of laundry Drain Hose with Quick Connect Sink Adaptor Included Adjustable Front Leveling Leg and 2 Rollers Auto Unbalance Detection and Auto Shutoff Safety Features For use with Cold Water Only ISTA-6A Packaging |
Description
This Commercial Care 0.9 cubic foot washing machine is your solution to clean laundry up to 3.5 pounds per load. Our portable washer is great for small apartments and confined living spaces, saving you a trip to the laundromat. With unit dimensions of 16.93 x 17.72 x 30.91 and a weight of 97 lbs., our portable mini washing machine enables you to easily wash clothing and other fabric at the press of a button. Simply connect to a cold water faucet or household spigot and place the washing machine drain hose over a wash basin or laundry tub, or install near a stand pipe. The Quick Connect adaptor fits most standard faucets. This is an ideal apartment washing machine for small spaces and can be used as a secondary washer for baby clothes or diapers as well as delicates, silk, and lingerie. Choose between 6 cold water washing cycles: Normal, Heavy, Quick, Spin Only, Drum Clean, and Gentle. Our small washing machine portable has 3 water level choices: Low, Medium, and High -- and features a stainless steel wash tub with top loading transparent lid. Fully equipped with an LED digital display and red indicator lights for easy programming. Ours also features an Extra Rinse feature for an added level of cleanliness and to make sure detergent is rinsed for those with sensitive skin. This mini portable washing machine comes with a Child Lock function that prevents a child from disrupting a wash cycle by pressing buttons. 120V/60Hz/15A. When not in use, this washing machine can be stored in a closet or other small area and easily moved on its rollers. Ensure your mini washer machine is installed on a solidly constructed floor for optimal performance. When it comes to top quality clothes washing machines, this Commercial Care 0.9 cu. ft. small washer performs outstandingly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROCODILE CLOTH Crocodile Cloth Original, Huge Cloths, PK100 (5900)
- MALISH Red Squeegee, 18", Foam Blade, PK 6 (5724R)
- DYMON Medaphene Plus Disinfectant Spray, 16 fl oz (0.5 quart) Pleasant, Aqua, 12 PK (ITW35720CT)
- MONARCH T-Shirt Reclaimed Rags - Colored - 10 lb Bag (R-C45-10BG)
- E. JAMES Wash Machine Hose, Female, Female, 12ft, PK2 (3812FF)
- PLUMB PAK WASHING MACHINE HOSE3/4"" (PP22816)
- SUPCO Dryer Heater Element Assembly for Whirlpool 279838 (DE838)
- LIGHT HOUSE BEAUTY Supurr-Flex Lint Trap Kit (LI17333)
- E. JAMES Wash Machine Hose, Female, Elbow, 12ft., PK2 (3812FE)
- E. JAMES Wash Machine Hose, Male, Female, 6ft., PK2 (3806MF)
- MIDEA Electric Dryer, 6.7cu ft, 27", 24A, 120/240V (MLTE41N1BWW)
- Commercial Care Washers and Dryers