Shop All Ovens and Ranges
Commander In Chef
Products 24 in. G4 Vented Burner Kit for Propane
Mfr # CO1321028
Zoro # G403959346
product price: $560.99
/ea
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Commander In Chef
- MFR # CO1321028
- Zoro # G403959346
- UPC # 797410608482
- Country of Origin China
- Category Ovens and Ranges
Description
Features
- To build your ideal fireplace, you need the right parts
- The G4 series is one of the most popular because it goes above & beyond in providing you with the best flames possible
- Safety Pilot Kit SPK-26
- 25k - 120k BTUs for Propane
- Material: Stainless Steel
- Size: 24"
- Fuel Type: Propane
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Relay 10A 110/120V (416535-00006)
- LUL Platanitos Plantain Chips, 25 ozPack, PK30, 30PK (168)
- MISC HARDWARE MACHINE HEX NUT SS 10-32 PK100 (MHNSS-1032)
- WHIRLPOOL Inlet Valve (WPW10179146)
- RESTON LLOYD Electric Tin Burner Cover Set 4 Chickadess (RE440595)
- COOKING PERFORMANCE GROUP GU-CPG-48-M Ultra Series 48in Chrome Plated Electric Countertop Griddle. 12000W / 16000W 208 / 240V (351GUCPG48M)
- MAIN STREET EQUIPMENT E36-N Natural Gas 6 Burner 36in Range with Standard Oven - 210000 BTU (541E36N)
- RESTON LLOYD Reston Lloyd 4-880-S Tin Burner Cover Set Stainless Steel (4-880-S)
- KENYON Kenyon B41576L Lite-Touch Q 2-burner Trimline Cooktop Landscape; black with touch control - two 6 .5 inch 240V UL (B41576L)
- WISCO Deluxe Rotary Dial Led Pizza Oven, 16" (00561-001)
- SUBURBAN Suburban 3308A Induction Cooktop Single (3308A)
- Commander In Chef Ovens and Ranges