Shop All Closed Circuit TV System Accessories
Commander 3400
Surveillance Trailer
Mfr # MPS-CM-3401
Zoro # G7331488
product price: $73,919.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$73,919.99
Free 30-Day Returns
Key Features
- Width 68 in
- Camera Type PTZ Dome
- Includes 4000W Generator, 1200 AH Battery Pack, Wireless Router, Video Management System, Laptop with 2TB HD, Rollout Storage Container, Top Mast LED Flood Lights, (4) Camera Internal Storage Rack, 2MP Pan/Tilt/Zoom Camera
- Time Delay 1 sec
- Range Dependant On Cell Coverage
Product Information
- Brand Commander 3400
- MFR # MPS-CM-3401
- Zoro # G7331488
- Country of Origin United States
- Category Closed Circuit TV System Accessories
Dimensions
Width | 68 in |
Collapsed Height | 7 ft |
Length | 144 in |
Collapsed Length | 12 ft |
Collapsed Width | 5 5/8 ft |
Overall Length | 12 ft |
Overall Width | 5 5/8 ft |
Details
Item | Surveillance Trailer |
Camera Type | PTZ Dome |
Includes | 4000W Generator, 1200 AH Battery Pack, Wireless Router, Video Management System, Laptop with 2TB HD, Rollout Storage Container, Top Mast LED Flood Lights, (4) Camera Internal Storage Rack, 2MP Pan/Tilt/Zoom Camera |
Time Delay | 1 sec |
Range | Dependant On Cell Coverage |
Input Power | POE, 21W |
Camera Resolution | 1080p |
Features | Day/Night Capability |
Coverage | 360 Degrees |
Power Source | Battery; Generator |
Product Type | Surveillance Trailer |
Camera Design | Dome |
Resolution | 1080p |
Night Capable | Day and Night |
Camera Pixels | 1920 x 1080 |
Description
Surveillance Trailer, Product Type Surveillance Trailer, Collapsed Height 7 ft, Camera Resolution 1080p, Power Source Battery; Generator, Includes (4) Camera Internal Storage Rack, 1,200 AH Battery Pack, 2 MP Pan/Tilt/Zoom Camera, 4000 W Generator, Laptop with 2 TB HD, Rollout Storage Container, Top Mast LED Flood Lights, Video Management System, Wireless Router, Camera Design Dome, Camera Pixels 1920 x 1080, Camera Type PTZ Dome, Collapsed Length 12 ft, Collapsed Width 5 5/8 ft
Restrictions
- This item has been restricted from sale in the following states: AR, AZ, CO, CT, DE, FL, GA, ID, IL, IN, KS, LA, MD, ME, MI, MN, MO, MT, NC, ND, NE, NH, NJ, NM, NV, NY, OH, OR, PA, SD, TX, UT, VA, WA, WV, WY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VADDIO In-Wall Enclosure For Vaddio R, 999-2225-118 (999-2225-118)
- EXELL BATTERY PLC Computer Backup Battery Toshiba ER17500 ER17500V (EBPLC-276)
- MIGHTY MAX BATTERY 6V 12AH F2 Replacement Battery for CooPower CP6-10 (MAX3967746)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for AGM FAS-1075 (MAX3973789)
- SPECO TECHNOLOGIES Install and Test Monitor, LCD, 4 In. (VMS2)
- VIVOTEK Wall Mount Bracket, White, Fits IP Cameras (AM-218)
- SPECO TECHNOLOGIES Camera Power Supply, 24 VAC (PSW4)
- VERACITY Powerstar Ethernet & Poe Over Base Unit (VHW-HWPS-B)
- SPECO TECHNOLOGIES CCTV Housing, Metal, Ivory, 4-1/2 in. H (VCH401HBMT)
- TRIPLETT Camera Tester, 7-1/2" H, TFT Color Display (CamView IP Pro-D)
- ACTI IR Illuminator, 394ft. Indoor Range, Black (PLED-0200)
- Commander 3400 Closed Circuit TV System Accessories