Shop All Adhesive Hooks
Command
Wire Hook, Plastic, White, PK4
Mfr # 17067-HWES
Zoro # G501822528
product price: $4.15
/pk 4, $1.04/ea
Sold in multiples of 36 for $149.40
$149.40
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Adhesive Back
- Number of Hooks 4
- Hook Finish Plastic
- Hook Height 1 5/8 in
- Depth 3/4 in
Product Information
- Brand Command
- MFR # 17067-HWES
- Zoro # G501822528
- UPC # 00051141598765
- Country of Origin Mexico
- Category Adhesive Hooks
Dimensions
Hook Height | 1 5/8 in |
Depth | 3/4 in |
Hook Base Width | 3/4 in |
Details
Hook Item | Wire Hook |
Fastening Method | Adhesive Back |
Number of Hooks | 4 |
Hook Finish | Plastic |
Projection | 1/2 in |
Color | White |
Mounting | Command(TM) Adhesive |
Hardware | Not Included |
Basic Hook Material | Plastic |
Includes | (4) Hooks, (5) Strips |
Working Load Limit | 1/2 lb |
Item | Small Wire Hooks |
Shop By | New Products |
Points per Hook | 1 |
Description
Wire Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 4, Basic Hook Material Plastic, Hook Finish Plastic, Working Load Limit 1/2 lb, Hook Height 1 5/8 in, Hook Base Width 3/4 in, Projection 1/2 in, White, Depth 3/4 in, Thread Length Not Applicable, Includes (4) Hooks, (5) Strips, Mounting Command(TM) Adhesive, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCKEY Digital Electronic Cabinet Lock Standard Black Vertical (EC780-BV)
- ARROW Lever Lockset, Mechanical, Entrance (QL81-SR-26D-CS)
- KENAURD Kenaurd: High Security KIK Cylinder - 06 Keyway - 10B ORB (KHKC01-10B)
- MSI Xl Ashton York Gray 8.98" X 60" X 6Mm Rigid Core Luxury Vinyl Plank, 8PK (ZOR-LVR-XL-0104)
- COMMAND General Purpose Hooks, Variety Pack, Assorted Sizes, PK54 (17231ES)
- COMMAND Hooks, Command, Megapack, M, PK20 (17001MPES)
- COMMAND Classic Hook, Metal, Bronze, PK2 (FC12-ORB-2ES)
- COMMAND large Hook Mega Packs, 20/PK, WE PK (MMM17003MPES)
- COMMAND Bath Hook, Plastic, PK2 (BATH18-ES)
- COMMAND Outdoor Refill Strips, PK6 (17615CLRAW-ES)
- COMMAND Hook Outdoor Slate Medium (17086S-AW)
- Command Adhesive Hooks