Shop All Adhesive Hooks
Command
Spray Bottle Hanger, PK12
Mfr # 17009
Zoro # G1902168
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Depth 2"
- Weight 0.064 lb.
- Overall Length 6-3/4"
Product Information
- Brand Command
- MFR # 17009
- Zoro # G1902168
- UPC # 00076308913953
- Country of Origin China
- Category Adhesive Hooks
Dimensions
Depth | 2" |
Overall Length | 6-3/4" |
Details
Color | White |
Weight | 0.064 lb. |
Item | Spray Bottle Hanger,PK12 |
Description
Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON 36 Model 2086 Concealed Vertical Rod Panic Exit Device W/ Impact Kit Left Hand Reverse Bevel Fits (3120861L37628)
- EMTEK Edge Cabinet Pull with 8 in Center to Center Flat Black Finish (87130US19)
- AZTEC Screen Washer (ASW)
- ANDOVA TILES SAMPLE Grandio 2 x 2 Beveled Glass Arabesque Tile (SAM-ANDGRA409)
- COMMAND Single Point Hook, Adhesive Back, PK14 (17830CLR-14ES)
- COMMAND General Purpose Hooks, Medium, 3 lb Cap, White, 2 Hooks, 4 Strips/Pack (17001ES)
- COMMAND Caddy Hanger Hook Clr (BATH19-ES)
- COMMAND Bathroom Hook, Molded Plastic, 2-1/4 In (17600B)
- COMMAND Command Hook Large (17063BN-ES)
- COMMAND Hook, Metal, 1-1/8 In (MR02)
- COMMAND Gen Purpose Hooks, Small, 0.5 lb Cap, White, 28 Hooks, 32 Strips/Pack (17067-MPES)
- Command Adhesive Hooks