Shop All Adhesive Hooks
Command
Single Point Hook, PK6
Mfr # 17001-6ES
Zoro # G1499612
original price:
$10.49
4% off
new price: $9.99
/pk 6, $1.67/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Adhesive Back
- Number of Hooks 6
- Hook Finish Plastic
- Hook Height 3 in
- Projection 1 in
Product Information
- Brand Command
- MFR # 17001-6ES
- Zoro # G1499612
- UPC # 00051131949379
- Country of Origin Mexico
- Category Adhesive Hooks
Dimensions
Hook Height | 3 in |
Hook Base Width | 7/8 in |
Details
Hook Item | Single Point Hook |
Fastening Method | Adhesive Back |
Number of Hooks | 6 |
Hook Finish | Plastic |
Projection | 1 in |
Color | White |
Working Load Limit | 3 lb |
Basic Hook Material | Plastic |
Points per Hook | 1 |
Item | Single Point Hook,PK6 |
Description
Single Point Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 6, Basic Hook Material Plastic, Hook Finish Plastic, Working Load Limit 3 lb, Hook Height 3 in, Hook Base Width 7/8 in, Projection 1 in, White, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EQUIPMENT LOCK CO Equipment Lock Co. Cargo Door Lever Lock Keyed Alike, (CDLL-KA)
- SPD Welded Blade End Gas Spring (GSWB228678)
- STRYBUC Patio Door Roller Tandem (9-448)
- MSI Prescott Akadia 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 8PK (ZOR-LVR-0146)
- COMMAND Outdoor Window Hook, Plastic, Clear, PK2 (17091CLR-AWES)
- COMMAND Hook, Command, Clip, Spring, Wht (17005ES)
- COMMAND Hooks, Command, Megapack, M, PK20 (17001MPES)
- COMMAND Wire Hooks Multi-Pack, Small, 0.5 lb Cap, Wht, 9 Hooks, 12 Strips (17067-9ES)
- COMMAND Large Brushed Nickel Command Traditional Hook (17053BN-ES)
- COMMAND Clear Hooks and Strips, Plastic, 16 Picture Strips/15 Hooks/22 Strips (17232ES)
- COMMAND Poster Strip, Foam, White, PK100 (17024CABPK)
- Command Adhesive Hooks