Shop All Adhesive Hooks
Command
Single Point Hook, PK3
Mfr # 17036BN-VPES
Zoro # G1932912
product price: $16.19
/pk 3, $5.40/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Adhesive Back
- Number of Hooks 3
- Hook Finish Brushed Nickel
- Hook Height 2 1/2 in
- Projection 1 in
Product Information
- Brand Command
- MFR # 17036BN-VPES
- Zoro # G1932912
- UPC # 00638060274309
- Country of Origin China
- Category Adhesive Hooks
Dimensions
Hook Height | 2 1/2 in |
Hook Base Width | 1 in |
Details
Hook Item | Single Point Hook |
Fastening Method | Adhesive Back |
Number of Hooks | 3 |
Hook Finish | Brushed Nickel |
Projection | 1 in |
Color | Nickel |
Points per Hook | 1 |
Working Load Limit | 4 lb |
Basic Hook Material | Metal |
Item | Single Point Hook,PK3 |
Description
Single Point Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 3, Basic Hook Material Metal, Hook Finish Brushed Nickel, Working Load Limit 4 lb, Hook Height 2 1/2 in, Hook Base Width 1 in, Projection 1 in, Nickel, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMDOR Dry Wall Access Door, 14x20, Prime Coat W/ Screwdriver Lock (DW14X20PC-SDL)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out Single TrashWaste Container For Full Height Cabinets (4WCTM-1550DM-1)
- ZORO SELECT Cam Latch, Keyed, Black Powder Coated, Grip: 2-7/32 in (1XNZ7)
- TRIMLITE 36" x 96" Primed 1-Panel Interior Shaker Slab Door (3080pri8401)
- COMMAND Hook, Metal, 1-1/8 In (MR02)
- COMMAND Hook, Molded Plastic, 1-7/8 In (17069)
- COMMAND Adhesive Mount Metal Hook, Large, Brushed Nickel Finish, PK2 (FC13BN-2ES)
- COMMAND Double Point Hook (17036MB-ES)
- COMMAND Outdoor Rope Light Clips, Plastic, PK12 (17301CLRAW-ES)
- COMMAND Hook, Molded Plastic, 1-1/8 In, PK2 (17068)
- COMMAND Cmd Hang Strp Narrow (17207-ES)
- Command Adhesive Hooks