Shop All Adhesive Hooks
Command
Single Point Hook, Adhesive Back, PK14
Mfr # 17830CLR-14ES
Zoro # G8093936
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Adhesive Back
- Number of Hooks 14
- Hook Finish Unfinished
- Hook Height 1 1/4 in
- Projection 1/8 in
Product Information
- Brand Command
- MFR # 17830CLR-14ES
- Zoro # G8093936
- UPC # 00638060277454
- Country of Origin Mexico
- Category Adhesive Hooks
Dimensions
Hook Height | 1 1/4 in |
Hook Base Width | 1 in |
Details
Hook Item | Single Point Hook |
Fastening Method | Adhesive Back |
Number of Hooks | 14 |
Hook Finish | Unfinished |
Projection | 1/8 in |
Color | Clear |
Working Load Limit | 1/2 lb |
Points per Hook | 1 |
Basic Hook Material | Plastic |
Item | Single Point Hook,Adhesive Back,PK14 |
Description
Single Point Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 14, Basic Hook Material Plastic, Hook Finish Unfinished, Working Load Limit 1/2 lb, Hook Height 1 1/4 in, Hook Base Width 1 in, Projection 1/8 in, Clear, Package Quantity 14
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (21KALJ)
- MSI Adella White Satin 18 In. X 18 In. Glazed Porcelain Floor And Wall Tile, 5PK (ZOR-PT-0229)
- SECO-LARM Magnetic Door Holder, Surface-mount with backbox, UL listed, adjustable armature plate, f (SLM-DH-151SQ)
- PRIMELINE TOOLS 7/8 in., White Nylon, Top Mount Bi-Fold Door Slide Guide, Acme (2 Pack) (N 6539)
- COMMAND Hook, Medium, Clear, PK50 (17091CLRCABP)
- COMMAND large Hook Mega Packs, 20/PK, WE PK (MMM17003MPES)
- COMMAND Hook, Molded Plastic, 7/8 In, PK3 (17067)
- COMMAND Bath Hook, Large, Metal, Satin Nickel, 5 lb Capacity, 1 Hook and 2 Strips (MR03-SN-BES)
- COMMAND Command 17017CLR Cord Clip Round .2 in. with Adhesive Clear 4-Pack (17017CLR)
- COMMAND Single Point Hook (17034BN-ES)
- COMMAND Hook, Molded Plastic, 5/8 In, PK6 (17002)
- Command Adhesive Hooks