Shop All Adhesive Hooks
Command
Refill Strip, Plastic, Clear, PK12
Mfr # 17024CLR-ES
Zoro # G801822556
product price: $2.39
/pk 12, $0.20/ea
Sold in multiples of 36 for $86.04
$86.04
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Adhesive Back
- Number of Hooks 0
- Hook Finish Plastic
- Hook Height 1 3/4 in
- Depth 0 in
Product Information
- Brand Command
- MFR # 17024CLR-ES
- Zoro # G801822556
- UPC # 00051141346984
- Country of Origin United States
- Category Adhesive Hooks
Dimensions
Hook Height | 1 3/4 in |
Depth | 0 in |
Hook Base Width | 5/8 in |
Details
Hook Item | Refill Strip |
Fastening Method | Adhesive Back |
Number of Hooks | 0 |
Hook Finish | Plastic |
Projection | 1/2 in |
Color | Clear |
Mounting | Command(TM) Adhesive |
Item | Clear Small Refill Strips |
Hardware | Not Included |
Includes | (12) Strips |
Shop By | New Products |
Basic Hook Material | Plastic |
Working Load Limit | 1/2 lb |
Description
Refill Strip, Fastening Method Adhesive Back, Points per Hook Not Applicable, Number of Hooks 0, Basic Hook Material Plastic, Hook Finish Plastic, Working Load Limit 1/2 lb, Hook Height 1 3/4 in, Hook Base Width 5/8 in, Projection 1/2 in, Clear, Hook Eye Inside H Not Applicable, Hook Eye Inside W Not Applicable, Depth 0 in, Thread Length Not Applicable, Includes (12) Strips, Mounting Command(TM) Adhesive, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BUILT PRO Access Panel, 9 in x 6 in White Plastic TwoPiece, 12PK (AP 96 P12)
- STRYBUC Screen Door Corner 1-1/8in (16-301Y)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 5 Ft (1367S)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 8in.W (428E - 36)
- COMMAND Clear Hooks and Strips, Plastic/Metal, Small, 40 Hooks and 48 Strips (17067CLR-S40NA)
- COMMAND All Weather Hooks and Strips, Plastic, Small, PK16 (17017CLR-AWES)
- COMMAND Single Point Hook, Adhesive Back, PK37 (17001-S37NA)
- COMMAND Outdoor Hook, Metal, Bronze, (FC13-ORB-AWES)
- COMMAND Replacmnt Strips Command (17200-ES)
- COMMAND Designer Hook, Plastic, White, PK2 (17081B-ES)
- COMMAND Clear Hooks and Strips, Plastic/Wire, Small, 9 Hook, 12 Adhesive Strip (17067CLR-9ES)
- Command Adhesive Hooks