Shop All Picture Hangers & Mirror Hanging Hardware
Command
Poster Strips, Removable, Holds Up to 1 lb, 5/8" x 1.75", White, PK256
Mfr # 17024S256NA
Zoro # G4077989
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 0.63"
- Length 1.75"
Product Information
- Brand Command
- MFR # 17024S256NA
- Zoro # G4077989
- UPC # 76308151324
- Country of Origin United States
- Category Picture Hangers & Mirror Hanging Hardware
Dimensions
Width | 0.63" |
Length | 1.75" |
Details
Color | White |
Description
CommandTM Poster Strips, Removable, Holds Up to 1 lb, 5/8" x 1 3/4", White, 256/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grommet, Buna-N, MS 35489-6, PK50 (3MRH1)
- JONES STEPHENS Snap-Ease Access Panel, 12"x12" (A04012)
- DELTANA White Square Hinge (DE44058TAUSPW-RH)
- LCN Door Closer Cover, 13In, Aluminum (1460-72 AL)
- COMMAND Picture Hanging Strips, Large, Removable, Holds Up to 4 lbs per Pair, 0.75 x 3.65, White, Pair, 12PK (17206-12ES)
- COMMAND Command 17024-VP Poster Strips Value Pack White 48 Strips-Pack (17024-VP)
- COMMAND Picture Hanging Strips Big Pack, Removable, (4) Small, (6) Medium, (8) Large, White, 18 Pairs (17211-BPES)
- COMMAND Picture Hanging Strips, Value Pack, Medium, Removable, Up to 12 lbs, 0.75x2.75, Black, Pair, 12PK (17204BLK-12ES)
- COMMAND Picture Hanging Strips, 1/2"x3 5/, PK4 (17206-ES)
- COMMAND Picture-hanging Kit, Adhesive, 38/PK 12PK (MMM17213ES)
- TRIPAR 5 In. to 7 In. Brass Wire Plate Hanger (23-1305)
- Command Picture Hangers & Mirror Hanging Hardware