Shop All Picture Hangers & Mirror Hanging Hardware
Command
Picture Hanging Strips, 1/2"x3 5/, PK4
Mfr # 17206-ES
Zoro # G9765018
product price: $5.15
/pk 4, $1.29/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.5"
- Length 3.63"
- Color White
- Depth 0.1"
- Weight 0.027 lbs
Product Information
- Brand Command
- MFR # 17206-ES
- Zoro # G9765018
- Country of Origin United States
- Category Picture Hangers & Mirror Hanging Hardware
Dimensions
Width | 0.5" |
Length | 3.63" |
Depth | 0.1" |
Details
Item | Picture Hanging Strips,1/2"x3 5/,PK4 |
Color | White |
Weight | 0.027 lbs |
Description
Picture Hanging Strips,1/2 In.x3 5/,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 2-5/8" x 6-1/2" Latch Protector for Center Hung Outswing Aluminum Doors 1-1/8" Offset (OLP2650SL)
- NATIONAL HARDWARE SCREW EYE #114 15/16"" (N118-968)
- STERLING SEAL & SUPPLY 393 Silicone O-ring 70A Shore Red, -6 Pack (ORSIL393X6)
- HES Elec. Strike, 24VDC, H.Duty, Fail Secure, Cylin./Mort. Locks (712 24D 630)
- COMMAND Hanger Strip Picture/Frame Wht (17201-4PK)
- COMMAND Command 17024-VP Poster Strips Value Pack White 48 Strips-Pack (17024-VP)
- COMMAND Double Point Hook, PK2 (17009-HW2ES)
- COMMAND Picture Hanger, Adhesive Back, PK256 (17024-S256NA)
- COMMAND Picture Hanging Strips, White, PK50 (17201CABPK)
- COMMAND Strips, Poster, PK12 (17024ES)
- BLACK & DECKER MarkIT(TM) Picture Hanging Tool (BDMKIT101C)
- Command Picture Hangers & Mirror Hanging Hardware