Shop All Picture Hangers & Mirror Hanging Hardware
This Product is Discontinued
Command
Picture Hanging Kit 17213-ES, 12, PK12 (Discontinued)
Mfr # 17213
Zoro # G5990719
Free Shipping & Returns
This Product is Discontinued
Key Features
- Basic Hook Material Plastic
- Color Clear, White
- Depth 1"
- Weight 0.4329 lb.
- Overall Length 7.875"
Product Information
- Brand Command
- MFR # 17213
- Zoro # G5990719
- UPC # 00076308731151
- Country of Origin Mexico
- Category Picture Hangers & Mirror Hanging Hardware
Dimensions
Depth | 1" |
Overall Length | 7.875" |
Details
Basic Hook Material | Plastic |
Color | Clear, White |
Weight | 0.4329 lb. |
Item | Picture Hanging Kit 17213-ES,12,PK12 |
Description
Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.