Shop All Adhesive Hooks
Command
Picture Hanger, Adhesive Back, PK132
Mfr # 17201-S132NA
Zoro # G1934078
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Adhesive Back
- Number of Hooks 0
- Color Clear
- Basic Hook Material Foam
- Points per Hook 0
Product Information
- Brand Command
- MFR # 17201-S132NA
- Zoro # G1934078
- UPC # 00068060655349
- Country of Origin United States
- Category Adhesive Hooks
Details
Hook Item | Frame Holder |
Fastening Method | Adhesive Back |
Number of Hooks | 0 |
Color | Clear |
Basic Hook Material | Foam |
Points per Hook | 0 |
Item | Picture Hanger,Adhesive Back,PK132 |
Description
Frame Holder, Fastening Method Adhesive Back, Points per Hook 0, Number of Hooks 0, Basic Hook Material Foam, Clear, Package Quantity 132
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIL QUAKER /ICP 607014 Gasket, Blower Sa (607014)
- PEDESTAL PRO Mounting Post, 48"H, 45 lb. (HD-DK)
- VON DUPRIN Case 050405 (050405)
- MSI Rockmount Mayra White Splitface Ledger Panel 6 In. X 18 In. Natural Limestone Wall Tile, 4PK (ZOR-PNL-0009)
- COMMAND Outdoor Window Hook, Plastic, Clear, PK2 (17091CLR-AWES)
- COMMAND Wire Hooks Multi-Pack, Small, 0.5 lb Cap, Wht, 9 Hooks, 12 Strips (17067-9ES)
- COMMAND Hook, Nickel, Brushed, L (MR03BNES)
- COMMAND Designer Hook, Plastic, White, PK6 (17081-6ES)
- COMMAND Round Cord Clip, Plastic, Clear, PK10 (17017CLR-10ES)
- COMMAND Single Point Hook (17034BN-ES)
- COMMAND Decorative Hook, Metal, Black, PK3 (17036MB-VPES)
- Command Adhesive Hooks