Shop All Adhesive Hooks
Command
Light Clips with Foam Strip, Plastic, PK16
Mfr # 17017CLR-AWES
Zoro # G901822487
product price: $8.69
/pk 16, $0.54/ea
Sold in multiples of 24 for $208.56
$208.56
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Adhesive Back
- Number of Hooks 0
- Hook Finish Plastic
- Hook Height 1 1/4 in
- Depth 1/2 in
Product Information
- Brand Command
- MFR # 17017CLR-AWES
- Zoro # G901822487
- UPC # 00051141372914
- Country of Origin Mexico
- Category Adhesive Hooks
Dimensions
Hook Height | 1 1/4 in |
Depth | 1/2 in |
Hook Base Width | 3/4 in |
Details
Hook Item | Light Clips with Foam Strip |
Fastening Method | Adhesive Back |
Number of Hooks | 0 |
Hook Finish | Plastic |
Projection | 3/8 in |
Color | Clear |
Mounting | Command(TM) Adhesive |
Item | Outdoor Light Clips |
Includes | (16) Clips, (20) Strips |
Hardware | Not Included |
Shop By | New Products |
Basic Hook Material | Plastic |
Description
Light Clips with Foam Strip, Fastening Method Adhesive Back, Points per Hook Not Applicable, Number of Hooks 0, Basic Hook Material Plastic, Hook Finish Plastic, Working Load Limit Not Applicable, Hook Height 1 1/4 in, Hook Base Width 3/4 in, Projection 3/8 in, Clear, Hook Eye Inside H Not Applicable, Hook Eye Inside W Not Applicable, Depth 1/2 in, Thread Length Not Applicable, Includes (16) Clips, (20) Strips, Mounting Command(TM) Adhesive, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP 1-1/16" W x 48" H Bright Nickel Continuous Hinge (CB24010648GA)
- MSI Cyrus Bembridge 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0116)
- HANGMAN PRODUCTS SAFETY PICTURE HNGR 1.5"" (WDH40)
- MIDWEST FASTENER 5/8" x .063" x 2" Steel Compression Springs 1 12PK (18635)
- COMMAND Command 17017CLR Cord Clip Round .2 in. with Adhesive Clear 4-Pack (17017CLR)
- COMMAND Medium White Command Wire Hooks (17068ES)
- COMMAND Hook, Medium, White, PK50 (17081CABPK)
- COMMAND Clear Hook, Plastic, Clear, PK2 (17091CLR-ES)
- COMMAND Single Point Hook, PK4 (17031SS)
- COMMAND Hook, Molded Plastic, 1-1/8 In, PK2 (17068)
- COMMAND Refill Strip, Plastic, Clear, PK12 (17024CLR-ES)
- Command Adhesive Hooks