Shop All Adhesive Hooks
Command
Light Clip, Plastic, Clear, PK32
Mfr # 17017CLRAWVPES
Zoro # G001822523
product price: $15.19
/pk 32, $0.47/ea
Sold in multiples of 12 for $182.28
$182.28
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Adhesive Back
- Number of Hooks 0
- Hook Finish Plastic
- Hook Height 1 1/4 in
- Depth 1/2 in
Product Information
- Brand Command
- MFR # 17017CLRAWVPES
- Zoro # G001822523
- UPC # 00051141397078
- Country of Origin Mexico
- Category Adhesive Hooks
Dimensions
Hook Height | 1 1/4 in |
Depth | 1/2 in |
Hook Base Width | 3/4 in |
Details
Hook Item | Light Clip |
Fastening Method | Adhesive Back |
Number of Hooks | 0 |
Hook Finish | Plastic |
Projection | 3/8 in |
Color | Clear |
Mounting | Command(TM) Adhesive |
Includes | (32) Clips, (36) Strips |
Hardware | Not Included |
Item | Outdoor Light Clips |
Shop By | New Products |
Basic Hook Material | Plastic |
Description
Light Clip, Fastening Method Adhesive Back, Points per Hook Not Applicable, Number of Hooks 0, Basic Hook Material Plastic, Hook Finish Plastic, Working Load Limit Not Applicable, Hook Height 1 1/4 in, Hook Base Width 3/4 in, Projection 3/8 in, Clear, Hook Eye Inside H Not Applicable, Hook Eye Inside W Not Applicable, Depth 1/2 in, Thread Length Not Applicable, Includes (32) Clips, (36) Strips, Mounting Command(TM) Adhesive, Package Quantity 32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Sash Lock with Keeper White (50-601WA)
- EBERHARD MANUFACTURING CO Rtry., Mini, 750 Lb.Rtd.No Strke (EMC 240 ZN LH)
- KABA ILCO Deadlatch, Bronze, Medium Duty (451-F-3RH-101-628/313)
- RANDALL TRACK FOR 1/2In. (8 FT A-8034)
- COMMAND Hook Metal Medium Oil Rub Brnz (FC12-ORB)
- COMMAND Modern Reflections Hook, Metal, Bronze (MR03-ORB-ES)
- COMMAND Medium Plastic Terrace Hooks 3-1/4 in. L , 2PK (17086SES)
- COMMAND Small and Medium Picture Strips, PK12 (17203)
- COMMAND Medium Plastic Terrace Hooks 3-1/4 in. L , 2PK (17086QES)
- COMMAND Clear Hook, Plastic, Clear, PK2 (17091CLR-ES)
- TOTALTURF 25 lbs High & Mighty Rectangle Decorative Hook - Oil Rubbed Bronze; Large (TO1632947)
- Command Adhesive Hooks