Shop All Adhesive Hooks
Command
Hooks w/Adhesive Strips, Small, 0.5 lb Cap, 28/PK, WE PK
Mfr # MMM17067MPES
Zoro # G801863498
$21.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Command
- MFR # MMM17067MPES
- Zoro # G801863498
- UPC # 51141993140
- Country of Origin Mexico
- Category Adhesive Hooks
Description
Small Wire Hooks Mega Pack offers plenty of Command damage-free hanging. It includes 28 hooks and 32 adhesive strips. General-purpose hooks are fast and easy to hang. The revolutionary Command Adhesive Strip holds strongly on a variety of surfaces, including paint, wood, tile and more. It removes cleanly with no holes, marks or sticky residue. Rehanging them is as easy as applying a replacement Command Clear Strip so you can take down, move and reuse them again and again. Weight capacity is 0.5 lb. per hook.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANGEL VENTLOCK Window Opening Control Device, 2-3/8 in L (829098)
- LUCIDA SURFACES LUCIDA SURFACES, PresCore Carrara 12 in. x 24 in. 2mm 12MIL Glue Down Luxury Vinyl Tiles (36 sq.ft per case), 18PK (PC-1122)
- KEYLESS FACTORY KeylessFactory: Toyota Camry 2018 Flip Key BLADE Only (LXP90) (FKB-TOY-13)
- CAL-ROYAL Passage Function Sliding Door Lock, US10B Oil Rubbed Bronze (SDL17-10B)
- COMMAND Outdoor Hook, Metal, Nickel, (FC13-BN-AWES)
- COMMAND Gen Purpose Hooks Multi-Pack, Med, 3lb Cap, Wht, 6 Hook, 12 Strip/Pack (17001-6ES)
- COMMAND Cord Bundler Hook, Molded Plastic, 1In, PK2 (17304)
- COMMAND Clear Hook, Plastic, Clear (17093CLR-ES)
- COMMAND 17081VP6PK Designer Hook, 3 lb, 6Hook, Plastic, White (17081VP-6ES)
- COMMAND Single Point Hook, Adhesive Back, PK14 (17830CLR-14ES)
- COMMAND Single Point Hook, PK2 (17034BN-2ES)
- Command Adhesive Hooks