Shop All Adhesive Hooks
Command
Hook, Molded Plastic, 1-7/8 In
Mfr # 17069
Zoro # G2485217
original price:
$3.79
5% off
new price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Adhesive Back
- Number of Hooks 1
- Points Per Hook 1
- Basic Hook Material Molded Plastic
- Hook Finish Glossy
Product Information
- Brand Command
- MFR # 17069
- Zoro # G2485217
- UPC # 00051131921283
- Country of Origin Mexico
- Category Adhesive Hooks
Dimensions
Hook Height | 4 1/8 in |
Width | 1-1/2" |
Hook Base Width | 1 1/2 in |
Depth | 1 7/8 in |
Overall Length | 4 1/8 in |
Length | 4-1/8" |
Height | 1-7/8" |
Details
Hook Item | Single Point Hook |
Fastening Method | Adhesive Back |
Number of Hooks | 1 |
Points Per Hook | 1 |
Basic Hook Material | Molded Plastic |
Hook Finish | Glossy |
Working Load Limit | 5 lb |
Projection | 1 7/8 in |
Color | White |
Mounting | Command(TM) Adhesive Pressure Sensitive Strip |
Item | Large Wire Hook |
Hook Type | Command |
Material | Molded Plastic Base |
Finish | Glossy |
Type | Clean Removal |
Points per Hook | 1 |
Description
Single Point Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 1, Basic Hook Material Molded Plastic, Hook Finish Glossy, Working Load Limit 5 lb, Hook Height 4 1/8 in, Hook Base Width 1 1/2 in, Projection 1 7/8 in, White, Depth 1 7/8 in, Mounting Command(TM) Adhesive Pressure Sensitive Strip, Overall Length 4 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Hinges with built-in safety switch, CFSW.110-6-2NO+2NC-F-C-2 (CFSW.)
- HAGER Prime Coat Hinge 1303P4 (126808)
- NATIONAL HARDWARE UTILITY PULL 6-1/2""ZINC (N100-115)
- J.W. WINCO JW Winco GN70.1-40-ZB Adhesive Disc (70.1-40-ZB)
- COMMAND Clear Hook, Plastic, Clear (17093CLR-ES)
- COMMAND Poster Strip, Foam, White, PK100 (17024CABPK)
- COMMAND Gen Purpose Hooks Multi-Pack, Large, 5 lb Cap, Wht, 3 Hooks, 6 Strips (17003-3ES)
- COMMAND Adhesive Mount Metal Hook, Large, Brushed Nickel Finish, PK2 (FC13BN-2ES)
- COMMAND Designer Hook, Plastic, White, PK2 (17083-OFES)
- COMMAND Light Clips with Foam Strip, Plastic, PK16 (17017CLR-AWES)
- COMMAND WIRE HOOK MED WHT 2PK (17065-ES)
- Command Adhesive Hooks