Shop All Adhesive Hooks
Command
Hook, Metal, 1-1/8 In
Mfr # MR02
Zoro # G3476697
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Adhesive Back
- Points Per Hook 1
- Number of Hooks 1
- Basic Hook Material Metal
- Hook Finish Brushed Nickel
Product Information
- Brand Command
- MFR # MR02
- Zoro # G3476697
- UPC # 00051131982321
- Country of Origin China
- Category Adhesive Hooks
Dimensions
Hook Height | 3 1/8 in |
Width | 3/4" |
Hook Base Width | 1 1/8 in |
Depth | 1 1/8 in |
Overall Length | 3 1/8 in |
Height | 1-1/8" |
Length | 3-1/8" |
Details
Hook Item | Single Point Hook |
Fastening Method | Adhesive Back |
Points Per Hook | 1 |
Number of Hooks | 1 |
Basic Hook Material | Metal |
Hook Finish | Brushed Nickel |
Working Load Limit | 3 lb |
Projection | 1 1/8 in |
Color | Nickel |
Weight | 0.165 lb. |
Mounting | Command(TM) Adhesive Pressure Sensitive Strip |
Hook Type | Command |
Finish | Brushed Nickel |
Item | Modern Reflections Medium Hook |
Material | Metal |
Type | Clean Removal |
Points per Hook | 1 |
Description
Single Point Hook, Fastening Method Adhesive Back, Points per Hook 1, Number of Hooks 1, Basic Hook Material Metal, Hook Finish Brushed Nickel, Working Load Limit 3 lb, Hook Height 3 1/8 in, Hook Base Width 1 1/8 in, Projection 1 1/8 in, Nickel, Depth 1 1/8 in, Mounting Command(TM) Adhesive Pressure Sensitive Strip, Overall Length 3 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA E-Plex 5000 Cylindrical Lock, Winston Lever, 100 Access Codes, 3,000 Audit Events, KIL, Kaba 90 Keyw (E5031XKWL-626-41)
- KWIKSET Deadbolt Thick Door Pack (81691-15)
- ABUS Padlock, Keyed Different, Standard Shackle, Square Brass Body, Steel Shackle, 5/8 in W (75/30 KD)
- RICHELIEU HARDWARE 7 9/16-inch (192 mm) Center to Center Satin Brass Contemporary Cabinet Pull (BP3060192160)
- COMMAND Medium Bath Hooks Value Pack, Plastic, White, 3 lb Capacity, 6 Hooks and 6 Strips (BATH18-6ES)
- COMMAND Single Point Hook (17034BN-ES)
- COMMAND Hanging Strips, Plstc, Wall, 7-5/8"H, PK4 (17207-ES)
- COMMAND Clear Hooks and Strips, Plastic, Decorating Clips, 40 Clips and 48 Strips/Pack (7100057314)
- COMMAND Spring Hook, 1 1/8w x 3/4d x 3h, White, 1 Hook/Pack (17005-ES)
- COMMAND Hooks, Command, Megapack, M, PK20 (17001MPES)
- COMMAND Large Water Resistant Refill Strips, PK4 (17605B)
- Command Adhesive Hooks