Shop All Adhesive Hooks
Command
Hook, Medium, Wire, White, PK7
Mfr # 17065VPES
Zoro # G4565307
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Material Metal
- Width 0.88"
- Hook Height 2.16"
- Color White
- Depth 0.83"
Product Information
- Brand Command
- MFR # 17065VPES
- Zoro # G4565307
- UPC # 051141409504
- Country of Origin Mexico
- Category Adhesive Hooks
Dimensions
Width | 0.88" |
Hook Height | 2.16" |
Depth | 0.83" |
Height | 2.16" |
Size | Medium |
Details
Hook Item | Hangers/Hooks |
Hook Material | Metal |
Color | White |
Weight | 0.111 lbs |
Mounting | Wall |
Includes | (7) Hooks; (8) Strips |
Item | Hook,Medium,Wire,White,PK7 |
Material | Metal |
Capacity | 2 lbs |
Number of Hangers/Hooks | 7 |
Hanger Material | Plastic |
Features | Metal-Wire Hooks |
Hook Base Material | Plastic |
Description
Package Quantity 7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Closet Door Roller, 3-3/4" L (N 7410)
- PRIME-LINE Patio Door Roller Assy 1-1/2 (D 1563)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Satin Brass, Smooth Grip in Satin Brass (LV102 SB GRIP-SM SB)
- MAG-MATE Flexible Magnet Material 0.120"th x 3/4 (MRN120X0075X050)
- COMMAND Single Point Hook, Adhesive Back, PK14 (17830CLR-14ES)
- COMMAND Hook, Medium, White, PK50 (17081CABPK)
- COMMAND General Purpose Hooks, Medium, 3 lb Cap, White, 2 Hooks, 4 Strips/Pack (17001ES)
- COMMAND Outdoor Medium Slate Terrace Hook, PK2 (17086S-AWES)
- COMMAND Hook, Metal, 1-1/8 In (MR02)
- COMMAND Large Traditional Hook, Metal, Nickel, PK2 (17053BN-2ES)
- COMMAND Traditional Hook 17053BN Large B, PK24 (17053BN)
- Command Adhesive Hooks