Shop All Adhesive Hooks
Command
Hook, Command, M, Brush Nickle
Mfr # 17051BNES
Zoro # G6174380
original price:
$5.95
10% off
new price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hooks 1
- Hook Material Plastic
- Load Limit 3 lbs
- Hook Height 3.1 in
- Width 1.3 in
Product Information
- Brand Command
- MFR # 17051BNES
- Zoro # G6174380
- UPC # 051135806425
- Country of Origin China
- Category Adhesive Hooks
Dimensions
Hook Height | 3.1 in |
Width | 1.3 in |
Depth | 1.5 in |
Details
Hook Item | Decorative Hooks, Medium, Brushed Nickel, 3lb Capacity, 1 Pack |
Number of Hooks | 1 |
Hook Material | Plastic |
Load Limit | 3 lbs |
Color | Brushed Nickel |
Item | Hook,Command,M,Brush Nickle |
Description
Hook,Command,M,Brush Nickle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO Classic Wrap Around for Cylindrical Door Lock with 2-1/8" Hole for 2-3/8" Backset and 1-3/4" Door (CW210B)
- HY-KO PROD Floating Key Holder (KC158)
- LAUREY European Hinge 110 deg. 1/2 Overlay (10200)
- RENIN Renin 48 in. x 80 1/2 in. Harmony 1-Lite Mirror Bypass Door (EU3210PWCLE048080)
- COMMAND Clear Hooks and Strips, Plastic/Metal, Small, 40 Hooks and 48 Strips (17067CLR-S40NA)
- COMMAND Light Clip, Plastic, Clear, PK32 (17017CLRAWVPES)
- COMMAND Wire Hook, Plastic, White, PK4 (17067-HWES)
- COMMAND Canvas Hanger Large Wht (17044-ES)
- COMMAND Designer Hook, Plastic, Gray, PK3 (17081BN-3ES)
- COMMAND Decorative Hooks, Medium, Matte Black, PK2 (17034MB-2ES)
- COMMAND Utility Hook, Adhesive Back, PK14 (17231-ES)
- Command Adhesive Hooks