Shop All Adhesive Hooks
Command
Hanging Strip, Foam, White, PK12
Mfr # 17209-ES
Zoro # G101822553
product price: $9.25
/pk 12, $0.77/ea
Sold in multiples of 24 for $222.00
$222.00
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastening Method Adhesive Back
- Number of Hooks 0
- Hook Finish Unfinished
- Hook Height 2 3/4 in, 3 5/8 in
- Depth 0 in
Product Information
- Brand Command
- MFR # 17209-ES
- Zoro # G101822553
- UPC # 00051141369952
- Country of Origin United States
- Category Adhesive Hooks
Dimensions
Hook Height | 2 3/4 in, 3 5/8 in |
Depth | 0 in |
Hook Base Width | 3/4 in |
Details
Hook Item | Hanging Strip |
Fastening Method | Adhesive Back |
Number of Hooks | 0 |
Hook Finish | Unfinished |
Projection | 0 in |
Color | White |
Mounting | Command(TM) Adhesive |
Hardware | Not Included |
Working Load Limit | 12 lb, 16 lb |
Item | Medium/Large Picture Hanging Strips |
Includes | (12) Pairs of Strips |
Shop By | New Products |
Basic Hook Material | Foam |
Description
Hanging Strip, Fastening Method Adhesive Back, Points per Hook Not Applicable, Number of Hooks 0, Basic Hook Material Foam, Hook Finish Unfinished, Working Load Limit 12 lb, 16 lb, Hook Height 2 3/4 in, 3 5/8 in, Hook Base Width 3/4 in, Projection 0 in, White, Hook Eye Inside H Not Applicable, Hook Eye Inside W Not Applicable, Depth 0 in, Thread Length Not Applicable, Includes (12) Pairs of Strips, Mounting Command(TM) Adhesive, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Grommet, 2 5/16 In ID (94100)
- IVES Zinc Plated Bolt SB3602C12 (SB3602C12)
- RICHELIEU HARDWARE 3 3/4 in (96 mm) Center-to-Center Matte Black Contemporary Cabinet Pull (BP61675296900)
- ONWARD Traditional 78 34 in 2000 mm Decorative Concealed Rail System, Satin Aluminum (2460502MDFPVC)
- COMMAND Sawtooth Hook, Plastic, 1/16 In, PK3 (17042)
- COMMAND General Purpose Hooks, Large, 5 lb Cap, White, 14 Hook, 16 Strips/Pack (17003-MPES)
- COMMAND Decorative Hook, Metal, Black, PK3 (17036MB-VPES)
- COMMAND Light Clips with Foam Strip, Plastic, PK16 (17017CLR-AWES)
- COMMAND Hook, Command, M, Brush Nickle (17051BNES)
- COMMAND HOOKS WIRE SMALL CLR3PK (17067CLR)
- COMMAND General Purpose Designer Hooks, Medium, 3 lb Cap, White, PK2 (17081ES)
- Command Adhesive Hooks