Shop All Adhesive Hooks
Command
General Purpose Hooks, Small, 1 lb Cap, White, 24 Hook, 28 Strips/Pack
Mfr # 17002-MPES
Zoro # G101859689
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Material Plastic
- Hook Height 0.63"
- Width 0.88"
- Depth 0.63"
- Color White
Product Information
- Brand Command
- MFR # 17002-MPES
- Zoro # G101859689
- UPC # 51141993126
- Country of Origin Mexico
- Category Adhesive Hooks
Dimensions
Hook Height | 0.63" |
Width | 0.88" |
Depth | 0.63" |
Size | Small |
Height | 0.63" |
Details
Hook Item | Hangers/Hooks |
Hook Material | Plastic |
Color | White |
Mounting | Wall |
Material | Plastic |
Includes | (24) Hooks; (28) Strips |
Weight | 0.227 lbs |
Capacity | 1 lb |
Features | Utility Hooks—Plastic hooks. |
Number of Hangers/Hooks | 24 |
Description
Forget about nails, screws and tacks, Command Hooks are fast and easy to hang and hold a surprising amount of weight. Command adhesive on the hook backs stick to many surfaces, including paint, wood, tile and more yet comes off leaving no holes, marks, sticky residue or stains. Rehanging is as easy as applying a Command Refill Strip, so you can take down, move and reuse them again and again.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Threshold, 36in.L, Smooth, 5-1/2in.W (400-36)
- JACKSON Brushed Stainless 1000 Series Heavy-Duty Floor Pivot (J10FPBS)
- EKENA MILLWORK 58" Bottom Width x 60" Top Width x 5 1/2"H x 1"P Panel Crosshead (CRH06X58PN-3)
- ZORO SELECT 1 in 96 in H Continuous Hinge (2ZEH2)
- COMMAND Gen Purpose Hooks, Small, 0.5 lb Cap, White, 28 Hooks, 32 Strips/Pack (17067-MPES)
- COMMAND Single Point Hook, PK4 (17031SS)
- COMMAND Utility Hook, Adhesive Back, PK14 (17231-ES)
- COMMAND Bathroom Hook, Plastic, Frosted, (BATH21-ES)
- COMMAND CLIP SMALL PLASTIC CLEAR (17840CLR-14ES)
- COMMAND Clear Hooks and Strips, Plastic/Wire, Small, 9 Hook, 12 Adhesive Strip (17067CLR-9ES)
- COMMAND Quartz Terrace Hook, Plastic, Quartz, PK2 (17086Q-BES)
- Command Adhesive Hooks