Shop All Adhesive Hooks
Command
General Purpose Hooks, Medium, 3 lb Cap, White, 2 Hooks, 4 Strips/Pack
Mfr # 17001ES
Zoro # G7514397
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Material Plastic
- Hook Height 3"
- Width 0.88"
- Depth 1"
- Color White
Product Information
- Brand Command
- MFR # 17001ES
- Zoro # G7514397
- UPC # 51131651418
- Country of Origin Taiwan, Province of China
- Category Adhesive Hooks
Dimensions
Hook Height | 3" |
Width | 0.88" |
Depth | 1" |
Height | 3" |
Size | Medium |
Details
Hook Item | Hangers/Hooks |
Hook Material | Plastic |
Color | White |
Mounting | Wall |
Includes | (2) Hooks; (4) Strips |
Material | Plastic |
Features | Utility Hooks—Plastic hooks. |
Weight | 0.048 lbs |
Capacity | 3 lbs |
Number of Hangers/Hooks | 2 |
Description
CommandTM General Purpose Hooks, Medium, 3 lb Cap, White, 2 Hooks and 4 Strips/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor CX190 | High Impact Polystyrene Crown Moulding | 1-1/8in Face x 78in Long, 3PK (CX190-3PACK)
- PRIME-LINE Guide Door Floor 161084 (161084)
- TRUE HARDWARE Left Hand Window Operator, 4-1/16" L (TH 23076)
- SPD Welded Blade End Gas Spring (GSWB3385179)
- COMMAND Outdoor Medium Slate Terrace Hook, PK2 (17086S-AWES)
- COMMAND Canvas Hanger Jumbo Wht (17045-ES)
- COMMAND Picture Hang Kit (17213-ES)
- COMMAND Cord Bundler Hook, Molded Plastic, 1In, PK2 (17304)
- COMMAND Command Hook Brshnkl Lg (17083BN-ES)
- COMMAND Hook, Molded Plastic, 7/8 In, PK3 (17067)
- COMMAND Designer Hook, Metal, Nickel, White (17083BN-ES)
- Command Adhesive Hooks