Shop All Adhesive Hooks
Command
General Purpose Designer Hooks, Medium, 3 lb Cap, White, PK2
Mfr # 17081ES
Zoro # G4050040
product price: $4.49
/pk 2, $2.25/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hook Material Plastic
- Hook Height 3.13"
- Width 1.13"
- Depth 1.13"
- Color White
Product Information
- Brand Command
- MFR # 17081ES
- Zoro # G4050040
- UPC # 51131769083
- Country of Origin Mexico
- Category Adhesive Hooks
Dimensions
Hook Height | 3.13" |
Width | 1.13" |
Depth | 1.13" |
Size | Medium |
Height | 3.13" |
Details
Hook Item | Hangers/Hooks |
Hook Material | Plastic |
Color | White |
Mounting | Wall |
Weight | 0.064 lbs |
Includes | (2) Hooks; (4) Strips |
Features | White Designer Hook |
Material | Plastic |
Capacity | 3 lbs |
Number of Hangers/Hooks | 2 |
Description
CommandTM General Purpose Designer Hooks, Medium, 3 lb Cap, White, 2 Hooks and 4 Strips/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTIVAR CONSTRUCTION PRODUCTS GROUP Multi Purpose Metal Access Panel, Key Lock, White, 18inW x 18inH (TM-1818LW)
- NATIONAL GUARD Door Sweep, Single Fin, Anodized Alum (199NA-36)
- ZORO SELECT Bumper, Rubber, Black, 9/16"H x 9/16"W, PK.10 (59W-017)
- ABH STAINLESS STEEL DOOR EDGE GUARDS 1-3/4" Width Square Edge Mortised with Astragal 42-1/16” - 95” (ABH-A548SM-42-95)
- COMMAND Wire Hooks, Plstc, Cabinet, 6-3/4"H (17068-HWES)
- COMMAND Decorative Hook, Metal, Black, PK3 (17036MB-VPES)
- COMMAND General Purpose Hooks, Large, 5 lb Cap, White, 1 Hook & 2 Strips/Pack (17003ES)
- COMMAND Caddy Hanger Hook Clr (BATH19-ES)
- COMMAND Clear Hook, Plastic, Clear, PK2 (17092CLR-ES)
- COMMAND Hook, Medium, Wire, White, PK7 (17065VPES)
- COMMAND Hanging Strip, Foam, White, PK2 (17212-ES)
- Command Adhesive Hooks