Shop All Adhesive Hooks
Command
Gen Purpose Wire Hooks, Med, 3 b Cap, White, 2 Hooks and 4 Strips/Pack
Mfr # 17068ES
Zoro # G501859708
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Material Metal
- Hook Height 3.13"
- Width 1.13"
- Depth 1.13"
- Color White
Product Information
- Brand Command
- MFR # 17068ES
- Zoro # G501859708
- UPC # 51131921276
- Country of Origin China
- Category Adhesive Hooks
Dimensions
Hook Height | 3.13" |
Width | 1.13" |
Depth | 1.13" |
Size | Medium |
Height | 3.13" |
Details
Hook Item | Hangers/Hooks |
Hook Material | Metal |
Color | White |
Mounting | Wall |
Includes | (2) Hooks; (4) Strips |
Features | Wire Hooks—Metal-wire hooks. |
Material | Metal |
Capacity | 3 lbs |
Weight | 0.1 lbs |
Number of Hangers/Hooks | 2 |
Hanger Material | Plastic |
Hook Base Material | Plastic |
Description
Forget about nails, screws and tacks, Command Hooks are fast and easy to hang and hold a surprising amount of weight. Command adhesive on the hook backs stick to many surfaces, including paint, wood, tile and more yet comes off leaving no holes, marks, sticky residue or stains. Rehanging is as easy as applying a Command Refill Strip, so you can take down, move and reuse them again and again.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Extension Spring, 4in.L, 0.125in.dia., PK10 (E07501254000M)
- HES Electric Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (5000C 630)
- BANSBACH EASYLIFT Rotary Damper, 50 rpm, Counter Clockwise (FRN-F2-L203)
- MSI Henley Hexagon 12 In. X 12 In. X 10 Mm Natural Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0431)
- COMMAND Hook, Metal, 1-1/4 In (FC12)
- COMMAND Spray Bottle Hanger, PK12 (17009)
- COMMAND Cord Bundler Hook, Molded Plastic, 1In, PK2 (17304)
- COMMAND Double Point Hook (17036MB-ES)
- COMMAND Hook, Nickel, Brushed, L (MR03BNES)
- COMMAND Clear Hooks and Strips, Plastic, Medium, 6 Hooks and 12 Strips/Pack (17091CLR-6ES)
- COMMAND Hook, Molded Plastic, 1-1/2 In (17083)
- Command Adhesive Hooks