Shop All Adhesive Hooks
Command
Gen Purpose Hooks, Small, 0.5 lb Cap, White, 28 Hooks, 32 Strips/Pack
Mfr # 17067-MPES
Zoro # G001859727
product price: $27.85
/ea
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook Material Metal
- Hook Height 1.63"
- Width 0.75"
- Depth 0.75"
- Color Silver
Product Information
- Brand Command
- MFR # 17067-MPES
- Zoro # G001859727
- UPC # 51141993140
- Country of Origin Mexico
- Category Adhesive Hooks
Dimensions
Hook Height | 1.63" |
Width | 0.75" |
Depth | 0.75" |
Height | 1.63" |
Size | Small |
Details
Hook Item | Hangers/Hooks |
Hook Material | Metal |
Color | Silver |
Mounting | Wall |
Features | Toggle Hooks—Metal-wire hooks. |
Capacity | 0.5 lb |
Includes | (28) Hooks; (32) Strips |
Weight | 0.239 lbs |
Material | Metal |
Hook Base Material | Metal; Plastic |
Hanger Color | White |
Hanger Material | Plastic |
Number of Hangers/Hooks | 28 |
Description
Forget about nails, screws and tacks, Command Hooks are fast and easy to hang and hold a surprising amount of weight. Command adhesive on the hook backs stick to many surfaces, including paint, wood, tile and more yet comes off leaving no holes, marks, sticky residue or stains. Rehanging is as easy as applying a Command Refill Strip, so you can take down, move and reuse them again and again.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEY-BAK ID Card Retractor, Split Ring Type, 3/4 in Ring Size, Black (0050-005)
- RICHELIEU HARDWARE 6 5/16-inch (160 mm) Center to Center Brushed Nickel Contemporary Cabinet Pull (BP7340160195)
- PEMKO Smoke Seal, 18 ft., Dark Bronze, Silicone (S88D18)
- X1 TOOLS R-225 Square O-Ring ID: 1 7/8, CS 1/8, OD 2 1/8 8 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R225x8)
- COMMAND Designer Hook, Plastic, Gray, PK3 (17081BN-3ES)
- COMMAND Canvas Hanger Large Wht (17044-ES)
- COMMAND Spring Hook, 1 1/8w x 3/4d x 3h, White, 1 Hook/Pack (17005-ES)
- COMMAND Medium White Command Wire Hooks (17068ES)
- COMMAND Hook, Metal, 1-1/4 In (FC12)
- COMMAND Outdoor Hook, Metal, Nickel, (FC13-BN-AWES)
- 3M Wire Hooks Sml Valpak (17067-9ES)
- Command Adhesive Hooks